STARLINE® Plus shorts
Shorts Starline Plus
WORK SHORTS STAR PLUS RED M
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Durable, quick drying, easy-care
- 2 front pockets, 2 back pockets, thigh pocket, ruler pocket
- Reflective piping on front and back
- Triple-stitched seams at stress points, CORDURA® (extremely abrasion resistant) hammer loop, YKK zip
- Elasticated waistband
Cordura® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Red |
Size | M |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach |