STAR COTTON dungarees
Dungarees STAR COTTON
BIB PANTS STAR COTTON DARK BLUE 27
Art.-no. M404330407
EAN 4255576504520
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very comfortable to wear
- No scratch clothing, hook-and-loop fasteners, YKK zip
- Two front pockets, one ruler pocket, one thigh pocket, two back pockets, one flap pocket on the bib, ergonomic cut at the knee, elasticated waistband, hem can be let out by up to 5 cm
- Suitable for individual adjustments
- Robust, 100 % cotton
Datasheets(X)
Colour | Dark blue |
Size | 27 |
Size FR/ES/PT/BE | 50C |
Material | 100% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |
Confection size UK | 40S |