STAR COTTON bomber jacket
Work jacket STAR HEAVY COTTON
JACKET STAR COTTON DARK BLUE S
Art.-no. M401453000
EAN 4255576504094
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Maximum comfort and ergonomic cut
- Hook and loop fasteners and YKK front zip
- Buttons and hook-and-loop fastener are concealed to prevent scratches
- Two front pockets, one breast pocket with pen holder, ergonomic sleeve shape, adjustable cuffs, stand-up collar
- Suitable for individual adjustments
- Robust, 100 % pure cotton
Datasheets(X)
Colour | Dark blue |
Size | S |
Material | 100% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |