STANDARD railing post For Würth railing system/edge protection system
Railing posts
RLNGPOST-STDD-G716
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- Railing posts can be folded completely
- The overall height at the highest point is 116 cm
- STANDARD posts also available with plastic weights
- Post spacing up to 280 cm possible
- For parapet height from 5 to 15 cm (see installation instructions)
- Edge protection systems STANDARD, SHORT and PLUS can be combined with each other
- Posts without ballast weight
This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.
Tested in line with DIN EN13374:2019 Class A+B
Railing posts for Würth edge protection system
Length | 140 cm |
Max. post distance | 180 cm |
Max. height adjustment | 3 cm |
Material | Aluminium / aluminium |
Overall height | 116 cm |
EN standard | 13374:2013 + A1:2018 |
Datasheets (0)
Services und Systeme rund ums Produkt