STAMISOL ADVANCED FA 2 TAPE façade membrane
Façade membrane STAMISOL ADVANCED FA
FCNGSHT-STAMISOL-FA-2T-L26M-W2,5M-65SM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1089981.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/17944480.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1103354.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1089983.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1089980.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1906619.jpg)
Register now and access more than 125,000 products
- Highly resistant to UV radiation, heat and moisture
- Provides walls with lasting protection from water and wind
- Breathable, prevents the risks of condensation and aids heat insulation
- Gives open façade cladding more contrast and depth
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
Datasheets(X)
- For all types of substructures (wood, metal etc.)
- Can be bonded to any substrate material
- For curtain-wall and open façades
- Fitted directly on the heat insulation
- Can be bonded to any substrate material
Design | With self-adhesive strips |
Coating weight per m² | 290 g |
Length of roll | 26 m |
Roll width | 2.5 m |
Area | 65 m² |
Number of rolls per pallet | 40 PCS |
Material | Polyester fleece |
Min./max. temperature resistance | -40 to 100 °C |
Thickness | 0.5 mm |
Suitable for makeshift roofing/makeshift coverage | 12 Month |
Ultraviolet resistance | Permanent |
Colour | Black |
Building material class/conditions | B-s2, d0 - Of low flammability / in accordance with DIN EN 13501 |
Air layer thickness equivalent to water-vapour diffusion/conditions | 0.05 m / in accordance with DIN EN 12572 C |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 200 N |
Resistance to tear propagation (transverse) | 180 N |
Longitudinal tensile force per 50 mm | 280 N |
Transverse tensile force per 50 mm | 280 N |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!