Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SOLAR stripping tool

Stripping tool SOLAR
STRTL-SOL-(1,5-16,0SMM)

Art.-no. 071441 036

EAN 4099618618901

-,--
price per selected packing unit
| Individual prices for customers after login
SOLAR stripping tool

Art.-no. 071441 036

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

No cutting depth adjustment required, wide stripping range of 1.5-16.0 mm²
  • Longitudinal stop adjustable from 5-26 mm (4.0-16.0 mm²)

  • Longitudinal stop with 11 mm stripping length for connectors (1.5-2.5 mm²)

  • Longitudinal cuts for stripping long sections of cable

  • Two-way longitudinal stop for right-handed and left-handed users

  • Blades coated with titanium nitride for higher cutting speed and a longer service life

  • Anti-slip surface

  • Locking mechanism prevents uncontrolled opening of the tool

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stripping all common solar and photovoltaic cables.

Min./max. wire cross section

1.5-16 mm²

Min./max. American Wire Gauge (AWG)

16-6

Length x width x height

130 x 38 x 25 mm

Material

Plastic / metal

Colour

Black, Red, Yellow

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping pliers set, solar

CRIMPPLRS-KIT-SOLAR-5PCS

Crimping and stripping tool for solar connectors
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information