SN GRIP under-desk drawer with bamboo insert
Under-desk drawer SN Grip
DESKDRWR-SN-GRIP-WHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Removable tray with six compartments of different sizes for organising desk utensils
- Full-extension slide for easy access to contents
- Opening for chargers at the back
- Easy to install under the table top using fastening screws
Datasheets(X)
For attaching under the table top at desk and office workstations.
Material | Steel / wood |
Colour | Traffic white RAL 9016 |
Surface | Epoxy coating |
Width | 264.5 mm |
Length | 424.6 mm |
Height | 36.5 mm |
Product weight (per item) | 2.500 kg |