Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SN GRIP under-desk drawer with bamboo insert

Under-desk drawer SN Grip
DESKDRWR-SN-GRIP-BLACK

Art.-no. 0684600542
EAN 4099618698842

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Creates additional storage space without restricting leg room
  • Removable tray with six compartments of different sizes for organising desk utensils

  • Full-extension slide for easy access to contents

  • Opening for chargers at the back

  • Easy to install under the table top using fastening screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching under the table top at desk and office workstations.

Material

Steel / wood

Colour

Jet black RAL 9005

Surface

Epoxy coating

Width

264.5 mm

Length

424.6 mm

Height

36.5 mm

Product weight (per item)

2.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information