SMP adhesive sealant CLEAR

SMP adhesive sealant Clear
STRUCADH-SMP-CLEAR-290ML

Art.-no. 0893237151

Prices for customers after login

SMP adhesive sealant CLEAR

Art.-no. 0893237151

Prices for customers after login

Quantity

PU

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Crystal clear, elastic SMP-based structural adhesive and sealant

100% crystal clear


Ideal for visible seals/bonds.



Broad adhesive range


  • Excellent adhesion to virtually all substrates, even if slightly damp

  • Not corrosive to metals


Excellent mechanical properties


  • Absorbs dynamic movements

  • Permanently elastic after curing


Good stability



Can be painted over



Free of isocyanates, phthalates, solvents and silicone

Notice
  • Can be painted over using both acrylic and alkyd paint. With alkyd paint, drying can be delayed. Always test beforehand.

  • Not suitable as a glazing sealant or for expansion joints.

  • Not suitable for areas with permanent water load or for bonding aquariums.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Application area

For various applications in construction, window construction, trade fair construction, metal construction, apparatus construction and plant construction, electrical installation, various industrial areas etc.



Ideal for transparent and elastic adhesives on structures and construction applications both indoors and outdoors, such as window sills, strips, baseboards, battens, panel materials and insulating materials. Also suitable for the sealing of joints, seams and gaps in glazing, plastic frames/frames, walls, fascia boards, roofing, gutters, skylights and chimneys. Also for invisible bonding of glass and other transparent materials in indoor areas, such as glass bonding in furniture and display case construction, decoration objects, sign attachment etc.



Suitable for all common construction surfaces such as glass, fibreglass, aluminium, steel/iron, stainless steel, stone, natural and synthetic stone, concrete, aerated concrete, gypsum, gypsum plasterboard, cement fibreboards, polystyrene, polyurethane, enamel, ceramic, HPL, wood, cork, decorative and laminated panels.



Not suitable for PE, PP, PTFE, PA (nylon), neoprene, silicone, pure gypsum, bitumen or acrylic glass.

Instructions

The application surfaces must be solid, clean and free of grease and oil. The substrate can also be slightly damp. The temperature of the environment, the adhesive and the materials to be adhered must not be lower than +5°C.



Porous surfaces with greater water load must be primed with deep-penetrating primer. On all smooth surfaces (except glass) we recommend pre-cleaning and pre-greasing with IPA cleaner.



Bonding:


Cut off thread cap of the cartridge, screw on nozzle and cut to the required strand width. Alternatively, the V-Cut special cartridge nozzle can be used. Apply the adhesive using a suitable application gun. Apply the adhesive evenly in vertical beads or blobs at intervals of 10 to 40 cm, depending on the weight of the material. Place the workpieces in the correct position within the skin formation time and press these together to ensure that the thickness of the adhesive is at least 2–3 mm between the material and surface. Fasten/press the parts together after joining until the functional strength is reached. Reseal the opened cartridge so that it is airtight. Remove any adhesive that has escaped while it is still fresh. Hardened adhesive can only be cleaned off mechanically.



Sealing:


Cut off the thread cap of the cartridge, screw on the nozzle and cut the tip off diagonally. Apply the adhesive using a suitable application gun. Apply the adhesive down to the base of the joint and within 10 minutes smooth out with sealant smoothing agent using your finger, a spatula or a joint smoother. Smooth vertical joint from bottom to top. Reseal the opened cartridge so that it is airtight. Remove any adhesive that has escaped while it is still fresh. Hardened adhesive can only be cleaned off mechanically.

Contents

290 ml

Container

Cartridge

Colour

Crystal clear

Chemical basis

Silane modified polymer

Min. skin-formation time

10 min

Full curing speed/conditions

2 mm/d / Depending on: coat thickness, substrate, temperature and humidity

Shore A hardness

45

Min. tensile strength

2.2 N/mm²

Min. combined tension and shear resistance

2.5 N/mm²

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 100 °C

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Silicone-free

Yes

Solvent-free

Yes

Isocyanate-free

Yes

PVC-free

Yes

Coating compatibility

Yes

Shelf life from production

18 Month

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
Manual cartridge gun, high-quality

CARTGUN-MAN-MANPRESSURE-310ML-RED/BLACK

For applying 310 ml cartridges
x 1 pcs
Application nozzle Standard

SPRNOZ-SCREW-CLEAR-CART-310ML

For 310 ml plastic cartridges (coarse thread)
x 25 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information