Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SMP adhesive sealant CLEAR

SMP adhesive sealant Clear
STRUCADH-SMP-CLEAR-115ML

Art.-no. 0893237152
EAN 4062856167463
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
Crystal clear, elastic SMP-based structural adhesive and sealant

100 % glass-like transparency particularly ideal for visible seals/adhesions



Broad adhesive range


  • Excellent adhesion to virtually all substrates, even if slightly damp

  • Not corrosive to metals


Excellent mechanical properties


  • Absorbs dynamic movements

  • Permanently elastic after curing


Good stability



Can be painted over



Free of isocyanates, phthalates, solvents and silicones



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice
  • Can be painted over using both acrylic and alkyd paint. With alkyd paint, drying can be delayed. Always test beforehand

  • Not suitable as a glazing sealant or for expansion joints

  • Not suitable for areas with permanent water load or for bonding aquariums


Do not use in applications involving contact with pre-compressed sealing tapes.


SMP adhesive sealant CLEAR is not suitable for adhesive bonding or filling cavities. Due to the large number of varnish and glazing formulations available, especially on alkyd resin paints and powder-coated aluminium, always carry out your own tests on the area first.

Application area
SMP adhesive sealantSMP
UNIVERSAL
0893237100
0893237101
0893237102
SMP
SPRINT
0893237120
0893237121
0893237122
SMP
XTREME
0893237130
SMP
HIGH TACK
0893237140
SMP
CLEAR
0893237152
SMP
METALLIC
0893237160
SMP
2C
0893237170
Copper

2

2

Brass

2

2

Steel/iron

2

2

Zinc

2

2

Plastic

ABS

1

-

1

GFRP

2

-

2

Rubber--

1

---

1

Dense foams--

---

Neoprene--

1

-

-

1

PE/PP-------
PMMA-

1

-

-

1

Polyamide-

2

---

2

Polycarbonate-

1

-

-

1

Expandable polystyrene-

1

-

-

1

PTFE-------
PU

-

-

PVC

1

1

-

1

Silicone-------
Expandable polystyrene-

-

-

Painted surfaces

Painted surfaces-

---

Wood and engineered wood

Decorative panels

-

---
Wood, MDF (chipboard)

-

Cork-

-

Laminated panels

2

-

2

Stone and construction materials

Concrete

1

1

Bituminous substrates-------
Aerated concrete, gypsum, gypsum plasterboard

1

1

HPL

2

-

2

Artificial stone

2

-

2

Natural stone-

---

Stone

-

-

-
Cement fibreboards

1

-

1

Others

Enamel

2

2

Glass

Fibreglass-

-

-

Mirrors--

2

-

-

Porcelain, ceramic, tiles

2

2

Paper--

-

-

Cardboard--

-

-

Fabric----

--
Leather--

-

-

Metal

Aluminium

2

2

Lead

2

2

Stainless steel

2

2

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For various applications in construction, window construction, trade fair construction, metal construction, apparatus construction and plant construction, electrical installation, various industrial areas etc.


Ideal for transparent and elastic bonding on constructions and construction applications in


indoor and outdoor areas such as window ledges, strips, skirting boards, slats, sheet and insulation materials. Also suitable for the sealing of joints, seams and gaps in glazing, plastic frames/frames, walls, fascia boards, roofing, gutters, skylights and chimneys. Also for invisible bonding of glass and other transparent materials in indoor areas, such as glass bonding in furniture and display case construction, decoration objects, sign attachment etc.

Instructions

The application surfaces must be clean, dry and free of grease. For pre-treatment, refer to the technical data sheet.


Cut off thread cap, screw on nozzle and cut to the required width. Apply the adhesive using a suitable application gun. Apply the adhesive evenly in vertical beads or blobs at intervals of 10 to 40 cm, depending on the weight of the material. Place the workpieces in the correct position within the skin formation time and press these together to ensure that the thickness of the adhesive is at least 2–3 mm between the material and surface. Fasten/press the parts together after joining until the functional strength is reached.

Contents

110 ml

Container

Tube

Chemical basis

Silane modified polymer

Colour

Crystal clear

Min./max. skin-formation time

10-15 min

Full curing speed/conditions

2 mm/d / Depending on: coat thickness, substrate, temperature and humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to +100 °C

Min. tensile strength

2.2 N/mm²

Min. combined tension and shear resistance

2.5 N/mm²

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Silicone-free

Yes

Solvent-free

Yes

PVC-free

Yes

Isocyanate-free

Yes

Sustainability

Low-emission/low-pollution

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Deep-penetrating primer

PRIM-DEEPSOLVENT-10LTR

Solvent-free, transparent primer for surface hardening and regulation of absorbency.
x 1 pcs
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
Standard application nozzle for 300 ml and 310 ml metal cartridges

APPLNOZ-(F.CART-MET)-TRANSP

x 12 pcs
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs
Application nozzle Standard For 310 ml plastic cartridges

NOZ-SEAL-SCREW-CLEAR-CART-310ML

Coarse thread
x 25 pcs