Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SMP EPDM sealing tape adhesive

EPDM sealing tape adhesive SMP
ADH-PLA-SMP-EPDM-SEALING-TAPE-600ML

Art.-no. 0893700154

EAN 4062856155644

-,--
price per selected packing unit
| Individual prices for customers after login
SMP EPDM sealing tape adhesive

Art.-no. 0893700154

-,--
price per selected packing unit
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solvent-free SMP-based adhesive sealant for the reliable and permanent bonding of EPDM sealing tapes

Excellent processing and temperature resistance


  • Can also be processed at cold temperatures down to -5°C

  • Permanently resistant up to 80°C

  • Compatible with bitumen


Good adhesive properties


  • Even adheres to slightly damp (but not wet) surfaces.

  • Excellent stability

  • Compound does not run off masonry.


Very low emissions



Not corrosive to metals



Non-foaming



Excellent chemical resistance



Free from solvents, isocyanate and silicone



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

DIBt National technical approval



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Store original container tightly sealed in a dry place at temperatures between +5°C and +25°C without exposure to direct sunlight.

Application area

DIBt National technical approval



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The SMP EPDM sealing tape adhesive is a soft-elastic, single-component adhesive and vulcanises with air humidity into a soft-elastic, rubber-like plastic.


For the permanent bonding and sealing of Würth EPDM sealing tapes on window and door reveals, for bonding seams, mitre joints, overlaps and various components in indoor and outdoor areas. Can also be used on uneven reveal surfaces or cavities in concrete.


Suitable for connecting EPDM sealing tapes to bituminous substrates on site.

Instructions

The application surfaces must be clean, dry and free of grease.



Apply the adhesive to the substrate in caterpillar-like beads and spread using a toothed spatula. Depending on the film width, the adhesive width should be between 4 and 5 cm on the structure and 3 cm on the element, with a thickness of ≥ 1 mm in each case. Pay attention to the planning specifications if a full-surface bond is required. With film overlaps, maintain an overlap length of at least 10 cm. Particularly during connection work in grounded areas, care must be taken to ensure that the EPDM sealing tapes are laid in loops and are never tensioned.



Place the film in the fresh adhesive bed and apply light pressure with the press-on roller; make sure that the film is installed without any tension and that a movement loop is formed. After pressing on the film, the bonding gap should have a layer thickness of min. 1 mm and be completely filled with adhesive, without air pockets. Then embed the edges of the film in excess adhesive using a spatula. In the horizontal area, apply adhesive to the edge of the film as an additional seal.


The tape can be adjusted up to 30 minutes after bonding.

Contents

600 ml

Container

Bag

Chemical basis

Silane modified polymer

Colour

Black

Density

1.5 g/cm³

Shore hardness A/conditions

25 / in accordance with DIN 53505

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

-5 to 40 °C

Min./max. temperature resistance

-40 to 80 °C

Solvent-free

Yes

Silicone-free

Yes

Shelf life from production/conditions

18 Month / original container, cool, frost-free and dry storage area

Sustainability

Pollutants / Emissions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pack gun 24:1 to 600 ml

MANCLKGGUN-SAUS-24:1-600ML

Robust manual sausage pack applicator gun 24:1 up to 600 ml for highly viscous adhesives and sealants. Can be converted for cartridges
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Deep-penetrating primer

PRIM-DEEPSOLVENT-10LTR

Solvent-free, transparent primer for surface hardening and regulation of absorbency.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 4
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 4
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information