SMART STEP EU+ HSS DIN 1869 R2 twist drill bit
Twist drill bit SMART STEP EU+ HSS DIN 1869 R2
DRL-TWST-MET-DIN1869-HSS-SMARTSTEP-D3,5
ZEBRA SMART STEP
price per selected packing unit | Individual prices for customers after login






Register now and access more than 125,000 products
Extremely unequal pitch (EU+)
- Up to 50 % longer service life
- Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)
- Up to 20 % lower energy consumption
- Up to 15 % faster drilling progress
Precise, circular holes in a wide range of materials including wood, plastic and acrylic, without tearing or splintering
Extremely comfortable drilling
- Eliminates pre-drilling despite the extra-long design, precise spot drilling
- Prevents the tool from running off-centre even during particularly deep drilling
- Simple drilling or enlarging of an existing drill hole
- No rattling or catching, even in thin-walled material
- Burr-free hole exit
Significantly faster drilling will less effort compared to conventional, extra-long HSS twist drill bits
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Minimal effort required to loosen and tighten the drill chuck
Available exclusively from WÜRTH
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- For blind holes, please note the extended drill tip (see dimension l3)!
- The steps of the innovative point geometry gradually drill to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling.
- The use of several cutting edges at the same time enables very fast, comfortable working and a long service life.
- Ideal for use in cordless drills as well as on hand-held, box column and pillar drills
- Use in steel up to 1,000 N/mm², cast iron, aluminium, copper, brass, bronze, hard and soft wood, plastic (e.g. acrylic glass, HPL, screen printing plates) and composite materials (e.g. plastic profiles with steel core)
- High quality of drill holes and significantly longer service life compared to conventional twist wood drill bits.
- Can be used universally on smooth as well as rounded and uneven surfaces
To achieve optimum drilling progress and avoid jamming, frequent "ventilation" of the drill bit is required for large drilling depths.
![]() | |
Suitable for machine type | Drill, Cordless screwdrivers, Pedestal drilling machine |
Material to be processed | Steel, Cast iron, Non-ferrous metal, Wood, Hardwood |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 1869 / 25xD |
Design | Overlong |
Diameter (Ø) | 3.5 mm |
Length (l1) | 210 mm |
Chip flute length (l2) | 145 mm |
Drill tip length (l3) | 2.2 mm |
Shank diameter | 3.5 mm |
Shank style | 3-face shank |
Surface | Multiple refined |
Cutting material | HSS |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) ( ) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Self-centring | Yes |
Suitable for tensile strength up to | 1000 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced |
Key | |
vc = cutting speed [m/min] | |
f = feed [mm/r] | |
n = rotation speed [rpm] | |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
For dia. 12.5-16.0 | |||||||||||||||
Material designation | Tensile strength | from dia. 12.5 | from dia. 16.0 | ||||||||||||
≤ 6.5 | > 6.5 | ≤ 8 | > 8 | ||||||||||||
vc | n | f | n | f | n | f | n | f | |||||||
from | to | from | to | from | to | from | to | from | to | ||||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 |
Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 |
Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 |
Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 | 597 | 915 | 0,028 | 298 | 457 | 0,038 |
Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 | 597 | 915 | 0,028 | 298 | 457 | 0,038 |
Alloyed hardened steels | ≤ 1,200 N/mm² | 10 | 15 | 489 | 734 | 0,025 | 254 | 382 | 0,035 | 398 | 597 | 0,028 | 199 | 298 | 0,038 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 15 | 489 | 734 | 0,025 | 254 | 382 | 0,035 | 398 | 597 | 0,028 | 199 | 298 | 0,038 |
Tool steels | ≤ 1,200 N/mm² | 10 | 15 | 489 | 734 | 0,025 | 254 | 382 | 0,035 | 398 | 597 | 0,028 | 199 | 298 | 0,038 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 15 | 489 | 734 | 0,025 | 254 | 382 | 0,035 | 398 | 597 | 0,028 | 199 | 298 | 0,038 |
Cast iron | ≤ 350 HB | 15 | 23 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 | 597 | 915 | 0,028 | 298 | 457 | 0,038 |
Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 | 597 | 915 | 0,028 | 298 | 457 | 0,038 |
Aluminium | ≤ 600 N/mm² | 35 | 45 | 1714 | 2204 | 0,027 | 891 | 1146 | 0,038 | 1393 | 1791 | 0,03 | 696 | 895 | 0,04 |
Thermosetting plastics | 15 | 23 | 734 | 1126 | 0,027 | 382 | 585 | 0,038 | 597 | 915 | 0,03 | 298 | 457 | 0,04 | |
Thermoplastic plastics | 15 | 23 | 734 | 1126 | 0,027 | 382 | 585 | 0,038 | 597 | 915 | 0,03 | 298 | 457 | 0,04 | |
Soft and light wood | 21 | 30 | 1028 | 1469 | 0,03 | 535 | 764 | 0,041 | 836 | 1194 | 0,033 | 418 | 597 | 0,044 | |
Compact and hard wood | 18 | 27 | 881 | 1322 | 0,03 | 458 | 687 | 0,038 | 716 | 1074 | 0,032 | 358 | 537 | 0,041 |
Cutting values for SMART STEP EU+ HSS DIN 1869 R2 twist drill bit | ||||||||||||
For dia. 2.5-4.0 | ||||||||||||
Material designation | Tensile strength | from dia. 2.5 | from dia. 3.15 | from dia. 4.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 2292 | 3439 | 0,015 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 |
Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 2292 | 3439 | 0,015 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 |
Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 2292 | 3439 | 0,015 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 |
Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 1910 | 2929 | 0,012 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 |
Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 1910 | 2929 | 0,012 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 |
Alloyed hardened steels | ≤ 1,200 N/mm² | 10 | 15 | 1273 | 1910 | 0,012 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 15 | 1273 | 1910 | 0,012 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 |
Tool steels | ≤ 1,200 N/mm² | 10 | 15 | 1273 | 1910 | 0,012 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 15 | 1273 | 1910 | 0,012 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 |
Cast iron | ≤ 350 HB | 15 | 23 | 1910 | 2929 | 0,012 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 |
Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 1910 | 2929 | 0,012 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 |
Aluminium | ≤ 600 N/mm² | 35 | 45 | 4458 | 5732 | 0,015 | 3538 | 4549 | 0,016 | 2786 | 3582 | 0,02 |
Thermosetting plastics | 15 | 23 | 1910 | 2929 | 0,015 | 1516 | 2325 | 0,016 | 1194 | 1831 | 0,02 | |
Thermoplastic plastics | 15 | 23 | 1910 | 2929 | 0,015 | 1516 | 2325 | 0,016 | 1194 | 1831 | 0,02 | |
Soft and light wood | 21 | 30 | 2675 | 3821 | 0,017 | 2123 | 3033 | 0,018 | 1672 | 2388 | 0,023 | |
Compact and hard wood | 18 | 27 | 2292 | 3439 | 0,015 | 1819 | 2729 | 0,018 | 1433 | 2149 | 0,022 |
For dia. 8.0-10.0 | ||||||||||||
Material designation | Tensile strength | from dia. 8.0 | from dia. 10.0 | |||||||||
≤ 6 | > 6 | |||||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 716 | 1074 | 0,03 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 |
Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 716 | 1074 | 0,03 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 |
Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 716 | 1074 | 0,03 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 |
Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 597 | 915 | 0,028 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 |
Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 597 | 915 | 0,028 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 |
Alloyed hardened steels | ≤ 1,200 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 530 | 796 | 0,025 | 318 | 477 | 0,031 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 530 | 796 | 0,025 | 318 | 477 | 0,031 |
Tool steels | ≤ 1,200 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 530 | 796 | 0,025 | 318 | 477 | 0,031 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 530 | 796 | 0,025 | 318 | 477 | 0,031 |
Cast iron | ≤ 350 HB | 15 | 23 | 597 | 915 | 0,028 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 |
Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 597 | 915 | 0,028 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 |
Aluminium | ≤ 600 N/mm² | 35 | 45 | 1393 | 1791 | 0,03 | 1857 | 2388 | 0,027 | 1114 | 1433 | 0,035 |
Thermosetting plastics | 15 | 23 | 597 | 915 | 0,03 | 796 | 1220 | 0,027 | 477 | 732 | 0,035 | |
Thermoplastic plastics | 15 | 23 | 597 | 915 | 0,03 | 796 | 1220 | 0,027 | 477 | 732 | 0,035 | |
Soft and light wood | 21 | 30 | 836 | 1194 | 0,033 | 1114 | 1592 | 0,03 | 668 | 955 | 0,038 | |
Compact and hard wood | 18 | 27 | 716 | 1074 | 0,032 | 955 | 1433 | 0,03 | 573 | 859 | 0,036 |
For dia. 5.0-6.3 | |||||||||
Material designation | Tensile strength | from dia. 5.0 | from dia. 6.3 | ||||||
vc | n | f | n | f | |||||
from | to | from | to | from | to | ||||
General structural steels | ≤ 850 N/mm² | 18 | 27 | 1146 | 1719 | 0,025 | 909 | 1364 | 0,027 |
Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 1146 | 1719 | 0,025 | 909 | 1364 | 0,027 |
Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 1146 | 1719 | 0,025 | 909 | 1364 | 0,027 |
Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 955 | 1464 | 0,021 | 758 | 1162 | 0,025 |
Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 955 | 1464 | 0,021 | 758 | 1162 | 0,025 |
Alloyed hardened steels | ≤ 1,200 N/mm² | 10 | 15 | 636 | 955 | 0,021 | 505 | 758 | 0,025 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 15 | 636 | 955 | 0,021 | 505 | 758 | 0,025 |
Tool steels | ≤ 1,200 N/mm² | 10 | 15 | 636 | 955 | 0,021 | 505 | 758 | 0,025 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 15 | 636 | 955 | 0,021 | 505 | 758 | 0,025 |
Cast iron | ≤ 350 HB | 15 | 23 | 955 | 1464 | 0,021 | 758 | 1162 | 0,025 |
Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 955 | 1464 | 0,021 | 758 | 1162 | 0,025 |
Aluminium | ≤ 600 N/mm² | 35 | 45 | 2229 | 2866 | 0,025 | 1769 | 2274 | 0,027 |
Thermosetting plastics | 15 | 23 | 955 | 1464 | 0,025 | 758 | 1162 | 0,027 | |
Thermoplastic plastics | 15 | 23 | 955 | 1464 | 0,025 | 758 | 1162 | 0,027 | |
Soft and light wood | 21 | 30 | 1338 | 1910 | 0,028 | 1061 | 1516 | 0,03 | |
Compact and hard wood | 18 | 27 | 1146 | 1719 | 0,027 | 909 | 1364 | 0,03 |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!