SMART STEP EU+ HSCo twist drill bit assortment DIN 338 25 pieces
Twist drill bit SMART STEP EU+ HSCo DIN 338 25 pcs
DRL-MET-SORT-HSCO-SMARTSTEP-(D1-13)-0,5
Art.-no. 0626910025
EAN 4099618281662
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely unequal pitch (EU+)
- Up to 50 % longer service life
- Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)
- Up to 20 % lower energy consumption
- Up to 15 % faster drilling progress
Precise, circular drilling in almost all materials without tearing or splintering
Extremely comfortable drilling
- Precise tapping without running off centre
- Simple boring or enlarging of an existing drill hole
- Angled drilling possible
- No rattling or catching - even in thin-walled material
- Burr-free hole exit
Significantly faster and more energy-efficient drilling compared to conventional HSCo twist drill bits
Ideal for drilling out rivets and stud bolts
Ideal for drilling in round material or pipes with stringent requirements for centring, precision and service life, e.g. in railing construction
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to loosen and tighten the drill chuck
Available exclusively from Würth
Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening
- For blind holes, please note the extended drill tip (see dimension l3)!
- The steps of the innovative point geometry drill gradually to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling
- The use of several cutting edges at the same time enables very fast, comfortable working and a long service life
Datasheets(X)
- Ideal for use in cordless drills as well as on hand-held, box column and pillar drills
- For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to 1,300 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals and hard and soft wood
- Perfect for drilling in round tubes (e.g. in railing construction), for drilling out stud bolts, rivet holes, for drilling sheet metal and thin-walled profile materials
- Ideal for high-precision, comfortable and fast working in solid material
- Ideal for large drill hole diameters
Number of pieces in assortment/set | 25 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | 3-face shank |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Non-ferrous metal, Wood, Hardwood |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Spring steels, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
Surface | Oxide finish |
Cutting material | HSCo |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Self-centring | Yes |
| Key | |
| vc = cutting speed [m/min] | |
| f = feed [mm/r] | |
| n = rotation speed [rpm] | |
| The suggested cutting values are reference values and must be adapted to the respective conditions. | |
| Cutting values for SMART STEP EU+ HSCo DIN 338 twist drill bit | ||||||||||||
| For dia. 1.0-2.5 | ||||||||||||
| Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
| Alloyed hardened steels | ≤ 1,300 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
| Nitriding steels | ≤ 1,300 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
| Tool steels | ≤ 1,300 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
| High-speed steels | ≤ 1,300 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
| Cast iron | ≤ 350 HB | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
| Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
| Stainless steels | 1,300 N/mm² | 8 | 12 | 2547 | 3821 | 0,01 | 1273 | 1910 | 0,012 | 1019 | 1518 | 0,014 |
| Titanium | 850 N/mm² | 6 | 10 | 1910 | 3183 | 0,008 | 955 | 1592 | 0,01 | 764 | 1273 | 0,012 |
| Aluminium | ≤ 600 N/mm² | 35 | 45 | 11146 | 14331 | 0,01 | 5573 | 7165 | 0,012 | 4458 | 5732 | 0,015 |
| Thermosetting plastics | 15 | 23 | 4777 | 7324 | 0,01 | 2388 | 3662 | 0,012 | 1910 | 2929 | 0,015 | |
| Thermoplastic plastics | 15 | 23 | 4777 | 7324 | 0,01 | 2388 | 3662 | 0,012 | 1910 | 2929 | 0,015 | |
| Soft and light wood | 21 | 30 | 6688 | 9554 | 0,012 | 3344 | 4777 | 0,014 | 2675 | 3821 | 0,017 | |
| Compact and hard wood | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,013 | 2292 | 3439 | 0,015 | |
| For dia. 16.0-20.0 | |||||||||||||||
| Material designation | Tensile strength | from dia. 16.0 | from dia. 20.0 | ||||||||||||
| ≤ dia. 8 | > dia. 8 | ≤ dia. 10 | > dia. 10 | ||||||||||||
| vc | n | f | n | f | n | f | n | f | |||||||
| from | to | from | to | from | to | from | to | from | to | ||||||
| General structural steels | ≤ 850 N/mm² | 18 | 27 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 | 573 | 859 | 0,035 | 286 | 430 | 0,042 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 | 573 | 859 | 0,035 | 286 | 430 | 0,042 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 | 573 | 859 | 0,035 | 286 | 430 | 0,042 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 597 | 915 | 0,028 | 298 | 457 | 0,038 | 477 | 732 | 0,031 | 238 | 366 | 0,04 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 597 | 915 | 0,028 | 298 | 457 | 0,038 | 477 | 732 | 0,031 | 238 | 366 | 0,04 |
| Alloyed hardened steels | ≤ 1,300 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 199 | 298 | 0,038 | 318 | 477 | 0,031 | 159 | 238 | 0,04 |
| Nitriding steels | ≤ 1,300 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 199 | 298 | 0,038 | 318 | 477 | 0,031 | 159 | 238 | 0,04 |
| Tool steels | ≤ 1,300 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 199 | 298 | 0,038 | 318 | 477 | 0,031 | 159 | 238 | 0,04 |
| High-speed steels | ≤ 1,300 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 199 | 298 | 0,038 | 318 | 477 | 0,031 | 159 | 238 | 0,04 |
| Cast iron | ≤ 350 HB | 15 | 23 | 597 | 915 | 0,028 | 298 | 457 | 0,038 | 477 | 732 | 0,031 | 238 | 366 | 0,04 |
| Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 597 | 915 | 0,028 | 298 | 457 | 0,038 | 477 | 732 | 0,031 | 238 | 366 | 0,04 |
| Stainless steels | 1,300 N/mm² | 8 | 12 | 318 | 477 | 0,03 | 159 | 238 | 0,04 | 254 | 382 | 0,031 | 109 | 168 | 0,042 |
| Titanium | 850 N/mm² | 6 | 10 | 239 | 398 | 0,028 | 119 | 199 | 0,038 | 191 | 318 | 0,031 | 79 | 129 | 0,04 |
| Aluminium | ≤ 600 N/mm² | 35 | 45 | 1393 | 1791 | 0,03 | 696 | 895 | 0,04 | 1114 | 1433 | 0,035 | 557 | 716 | 0,042 |
| Thermosetting plastics | 15 | 23 | 597 | 915 | 0,03 | 298 | 457 | 0,04 | 477 | 732 | 0,035 | 238 | 366 | 0,042 | |
| Thermoplastic plastics | 15 | 23 | 597 | 915 | 0,03 | 298 | 457 | 0,04 | 477 | 732 | 0,035 | 238 | 366 | 0,042 | |
| Soft and light wood | 21 | 30 | 836 | 1194 | 0,033 | 418 | 597 | 0,044 | 668 | 955 | 0,038 | 334 | 477 | 0,046 | |
| Compact and hard wood | 18 | 27 | 716 | 1074 | 0,032 | 358 | 537 | 0,041 | 573 | 859 | 0,036 | 286 | 430 | 0,043 | |
| For dia. 10.0-12.5 | |||||||||||||||
| Material designation | Tensile strength | from dia. 10.0 | from dia. 12.5 | ||||||||||||
| ≤ dia. 6 | > dia. 6 | ≤ dia. 6.5 | > dia. 6.5 | ||||||||||||
| vc | n | f | n | f | n | f | n | f | |||||||
| from | to | from | to | from | to | from | to | from | to | ||||||
| General structural steels | ≤ 850 N/mm² | 18 | 27 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 |
| Alloyed hardened steels | ≤ 1,300 N/mm² | 10 | 15 | 530 | 796 | 0,025 | 318 | 477 | 0,031 | 489 | 734 | 0,025 | 254 | 382 | 0,035 |
| Nitriding steels | ≤ 1,300 N/mm² | 10 | 15 | 530 | 796 | 0,025 | 318 | 477 | 0,031 | 489 | 734 | 0,025 | 254 | 382 | 0,035 |
| Tool steels | ≤ 1,300 N/mm² | 10 | 15 | 530 | 796 | 0,025 | 318 | 477 | 0,031 | 489 | 734 | 0,025 | 254 | 382 | 0,035 |
| High-speed steels | ≤ 1,300 N/mm² | 10 | 15 | 530 | 796 | 0,025 | 318 | 477 | 0,031 | 489 | 734 | 0,025 | 254 | 382 | 0,035 |
| Cast iron | ≤ 350 HB | 15 | 23 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 |
| Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 |
| Stainless steels | 1,300 N/mm² | 8 | 12 | 424 | 636 | 0,027 | 254 | 382 | 0,031 | 391 | 587 | 0,027 | 203 | 305 | 0,037 |
| Titanium | 850 N/mm² | 6 | 10 | 318 | 530 | 0,025 | 191 | 318 | 0,031 | 293 | 489 | 0,027 | 153 | 255 | 0,035 |
| Aluminium | ≤ 600 N/mm² | 35 | 45 | 1857 | 2388 | 0,027 | 1114 | 1433 | 0,035 | 1714 | 2204 | 0,027 | 891 | 1146 | 0,038 |
| Thermosetting plastics | 15 | 23 | 796 | 1220 | 0,027 | 477 | 732 | 0,035 | 734 | 1126 | 0,027 | 382 | 585 | 0,038 | |
| Thermoplastic plastics | 15 | 23 | 796 | 1220 | 0,027 | 477 | 732 | 0,035 | 734 | 1126 | 0,027 | 382 | 585 | 0,038 | |
| Soft and light wood | 21 | 30 | 1114 | 1592 | 0,03 | 668 | 955 | 0,038 | 1028 | 1469 | 0,03 | 535 | 764 | 0,041 | |
| Compact and hard wood | 18 | 27 | 955 | 1433 | 0,03 | 573 | 859 | 0,036 | 881 | 1322 | 0,03 | 458 | 687 | 0,038 | |
| For dia. 6.3-8.0 | |||||||||
| Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | ||||||
| vc | n | f | n | f | |||||
| from | to | from | to | from | to | ||||
| General structural steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 |
| Alloyed hardened steels | ≤ 1,300 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 |
| Nitriding steels | ≤ 1,300 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 |
| Tool steels | ≤ 1,300 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 |
| High-speed steels | ≤ 1,300 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 |
| Cast iron | ≤ 350 HB | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 |
| Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 |
| Stainless steels | 1,300 N/mm² | 8 | 12 | 404 | 606 | 0,027 | 318 | 477 | 0,03 |
| Titanium | 850 N/mm² | 6 | 10 | 303 | 505 | 0,025 | 239 | 398 | 0,028 |
| Aluminium | ≤ 600 N/mm² | 35 | 45 | 1769 | 2274 | 0,027 | 1393 | 1791 | 0,03 |
| Thermosetting plastics | 15 | 23 | 758 | 1162 | 0,027 | 597 | 915 | 0,03 | |
| Thermoplastic plastics | 15 | 23 | 758 | 1162 | 0,027 | 597 | 915 | 0,03 | |
| Soft and light wood | 21 | 30 | 1061 | 1516 | 0,03 | 836 | 1194 | 0,033 | |
| Compact and hard wood | 18 | 27 | 909 | 1364 | 0,03 | 716 | 1074 | 0,032 | |
| For dia. 3.15-5.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
| Alloyed hardened steels | ≤ 1,300 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
| Nitriding steels | ≤ 1,300 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
| Tool steels | ≤ 1,300 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
| High-speed steels | ≤ 1,300 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
| Cast iron | ≤ 350 HB | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
| Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
| Stainless steels | 1,300 N/mm² | 8 | 12 | 808 | 1213 | 0,017 | 636 | 955 | 0,02 | 509 | 764 | 0,023 |
| Titanium | 850 N/mm² | 6 | 10 | 606 | 1011 | 0,015 | 477 | 796 | 0,018 | 382 | 637 | 0,021 |
| Aluminium | ≤ 600 N/mm² | 35 | 45 | 3538 | 4549 | 0,016 | 2786 | 3582 | 0,02 | 2229 | 2866 | 0,025 |
| Thermosetting plastics | 15 | 23 | 1516 | 2325 | 0,016 | 1194 | 1831 | 0,02 | 955 | 1464 | 0,025 | |
| Thermoplastic plastics | 15 | 23 | 1516 | 2325 | 0,016 | 1194 | 1831 | 0,02 | 955 | 1464 | 0,025 | |
| Soft and light wood | 21 | 30 | 2123 | 3033 | 0,018 | 1672 | 2388 | 0,023 | 1338 | 1910 | 0,028 | |
| Compact and hard wood | 18 | 27 | 1819 | 2729 | 0,018 | 1433 | 2149 | 0,022 | 1146 | 1719 | 0,027 | |
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D1,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D1,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D2,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D2,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D3,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D3,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D4,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D4,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D5,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D5,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D6,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D6,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D7,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D7,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D8,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D8,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D9,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D9,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D10,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D10,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D11,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D11,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D12,0
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D12,5
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D13,0
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!