SMART STEP EU+ HSCo twist drill bit DIN 338
Twist drill bit SMART STEP EU+ HSCo DIN 338
DRL-TWST-MET-DIN338-HSCO-SMARTSTEP-D1,5
Art.-no. 0626910150
EAN 4099618280160
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely unequal pitch (EU+)
- Up to 50 % longer service life
- Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)
- Up to 20 % lower energy consumption
- Up to 15 % faster drilling progress
Precise, circular holes in almost all materials without tearing or splintering
Extremely comfortable drilling
- Precise spot drilling without running off-centre
- Simple drilling or enlarging of an existing drill hole
- Angled drilling possible
- No rattling or catching, even in thin-walled material
- Burr-free hole exit
Significantly faster drilling will less effort compared to conventional HSCo twist drill bits
The first twist drill bit to enable precise, hand-held drilling up to dia. 20 mm without pre-drilling
- Shank reduced to dia. 12.7 mm from > 13.0 mm drill bit diameter for use in all standard 3-jaw drill chucks
Ideal for drilling out rivets and stud bolts
Ideal for drilling in round material or pipes with stringent requirements for centring, precision and service life, e.g. in railing construction
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Minimal effort required to loosen and tighten the drill chuck
Available exclusively from WÜRTH
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- When drilling blind holes, please note the extended drill tip (see dimension l3)
- The innovative point geometry drills step by step to achieve the required diameter. During the drilling process, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling.
- The simultaneous use of several cutting edges ensures very fast, comfortable working and a long service life
Datasheets(X)
- Ideal for use in cordless drills as well as on hand-held, box column and pillar drills
- For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to 1,300 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals and hard and soft wood.
- Perfect for drilling in round tubes (e.g. in railing construction), for drilling out stud bolts, rivet holes, for drilling sheet metal and thin-walled profile materials
- Ideal for high-precision, comfortable and fast working in solid material
- Ideal for large drill hole diameters
![]() | |
Suitable for machine type | Drill, Cordless screwdrivers, Pedestal drilling machine |
Material to be processed | Steel, Cast iron, Stainless steel, Titanium, Non-ferrous metal, Wood, Hardwood |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 1.5 mm |
Length (l1) | 40 mm |
Chip flute length (l2) | 18 mm |
Shank diameter | 1.5 mm |
Shank style | Cylindrical |
Surface | Oxide finish |
Cutting material | HSCo |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) ( ) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Self-centring | Yes |
Suitable for tensile strength up to | 1300 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, martensitic, Stainless steels, austenitic, Titanium, Titanium alloys, Spring steels, Aluminium, Aluminium alloys, Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
| Key | |
| vc = cutting speed [m/min] | |
| f = feed [mm/r] | |
| n = rotation speed [rpm] | |
| The suggested cutting values are reference values and must be adapted to the respective conditions. | |
| Cutting values for SMART STEP EU+ HSCo DIN 338 twist drill bit | ||||||||||||
| For dia. 1.0-2.5 | ||||||||||||
| Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,012 | 2292 | 3439 | 0,015 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
| Alloyed hardened steels | ≤ 1,300 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
| Nitriding steels | ≤ 1,300 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
| Tool steels | ≤ 1,300 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
| High-speed steels | ≤ 1,300 N/mm² | 10 | 15 | 3184 | 4777 | 0,008 | 1592 | 2388 | 0,01 | 1273 | 1910 | 0,012 |
| Cast iron | ≤ 350 HB | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
| Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 4777 | 7324 | 0,008 | 2388 | 3662 | 0,01 | 1910 | 2929 | 0,012 |
| Stainless steels | 1,300 N/mm² | 8 | 12 | 2547 | 3821 | 0,01 | 1273 | 1910 | 0,012 | 1019 | 1518 | 0,014 |
| Titanium | 850 N/mm² | 6 | 10 | 1910 | 3183 | 0,008 | 955 | 1592 | 0,01 | 764 | 1273 | 0,012 |
| Aluminium | ≤ 600 N/mm² | 35 | 45 | 11146 | 14331 | 0,01 | 5573 | 7165 | 0,012 | 4458 | 5732 | 0,015 |
| Thermosetting plastics | 15 | 23 | 4777 | 7324 | 0,01 | 2388 | 3662 | 0,012 | 1910 | 2929 | 0,015 | |
| Thermoplastic plastics | 15 | 23 | 4777 | 7324 | 0,01 | 2388 | 3662 | 0,012 | 1910 | 2929 | 0,015 | |
| Soft and light wood | 21 | 30 | 6688 | 9554 | 0,012 | 3344 | 4777 | 0,014 | 2675 | 3821 | 0,017 | |
| Compact and hard wood | 18 | 27 | 5732 | 8598 | 0,01 | 2866 | 4299 | 0,013 | 2292 | 3439 | 0,015 | |
| For dia. 16.0-20.0 | |||||||||||||||
| Material designation | Tensile strength | from dia. 16.0 | from dia. 20.0 | ||||||||||||
| ≤ dia. 8 | > dia. 8 | ≤ dia. 10 | > dia. 10 | ||||||||||||
| vc | n | f | n | f | n | f | n | f | |||||||
| from | to | from | to | from | to | from | to | from | to | ||||||
| General structural steels | ≤ 850 N/mm² | 18 | 27 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 | 573 | 859 | 0,035 | 286 | 430 | 0,042 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 | 573 | 859 | 0,035 | 286 | 430 | 0,042 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 716 | 1074 | 0,03 | 358 | 537 | 0,04 | 573 | 859 | 0,035 | 286 | 430 | 0,042 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 597 | 915 | 0,028 | 298 | 457 | 0,038 | 477 | 732 | 0,031 | 238 | 366 | 0,04 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 597 | 915 | 0,028 | 298 | 457 | 0,038 | 477 | 732 | 0,031 | 238 | 366 | 0,04 |
| Alloyed hardened steels | ≤ 1,300 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 199 | 298 | 0,038 | 318 | 477 | 0,031 | 159 | 238 | 0,04 |
| Nitriding steels | ≤ 1,300 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 199 | 298 | 0,038 | 318 | 477 | 0,031 | 159 | 238 | 0,04 |
| Tool steels | ≤ 1,300 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 199 | 298 | 0,038 | 318 | 477 | 0,031 | 159 | 238 | 0,04 |
| High-speed steels | ≤ 1,300 N/mm² | 10 | 15 | 398 | 597 | 0,028 | 199 | 298 | 0,038 | 318 | 477 | 0,031 | 159 | 238 | 0,04 |
| Cast iron | ≤ 350 HB | 15 | 23 | 597 | 915 | 0,028 | 298 | 457 | 0,038 | 477 | 732 | 0,031 | 238 | 366 | 0,04 |
| Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 597 | 915 | 0,028 | 298 | 457 | 0,038 | 477 | 732 | 0,031 | 238 | 366 | 0,04 |
| Stainless steels | 1,300 N/mm² | 8 | 12 | 318 | 477 | 0,03 | 159 | 238 | 0,04 | 254 | 382 | 0,031 | 109 | 168 | 0,042 |
| Titanium | 850 N/mm² | 6 | 10 | 239 | 398 | 0,028 | 119 | 199 | 0,038 | 191 | 318 | 0,031 | 79 | 129 | 0,04 |
| Aluminium | ≤ 600 N/mm² | 35 | 45 | 1393 | 1791 | 0,03 | 696 | 895 | 0,04 | 1114 | 1433 | 0,035 | 557 | 716 | 0,042 |
| Thermosetting plastics | 15 | 23 | 597 | 915 | 0,03 | 298 | 457 | 0,04 | 477 | 732 | 0,035 | 238 | 366 | 0,042 | |
| Thermoplastic plastics | 15 | 23 | 597 | 915 | 0,03 | 298 | 457 | 0,04 | 477 | 732 | 0,035 | 238 | 366 | 0,042 | |
| Soft and light wood | 21 | 30 | 836 | 1194 | 0,033 | 418 | 597 | 0,044 | 668 | 955 | 0,038 | 334 | 477 | 0,046 | |
| Compact and hard wood | 18 | 27 | 716 | 1074 | 0,032 | 358 | 537 | 0,041 | 573 | 859 | 0,036 | 286 | 430 | 0,043 | |
| For dia. 10.0-12.5 | |||||||||||||||
| Material designation | Tensile strength | from dia. 10.0 | from dia. 12.5 | ||||||||||||
| ≤ dia. 6 | > dia. 6 | ≤ dia. 6.5 | > dia. 6.5 | ||||||||||||
| vc | n | f | n | f | n | f | n | f | |||||||
| from | to | from | to | from | to | from | to | from | to | ||||||
| General structural steels | ≤ 850 N/mm² | 18 | 27 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 955 | 1433 | 0,027 | 573 | 859 | 0,035 | 881 | 1322 | 0,027 | 458 | 687 | 0,038 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 |
| Alloyed hardened steels | ≤ 1,300 N/mm² | 10 | 15 | 530 | 796 | 0,025 | 318 | 477 | 0,031 | 489 | 734 | 0,025 | 254 | 382 | 0,035 |
| Nitriding steels | ≤ 1,300 N/mm² | 10 | 15 | 530 | 796 | 0,025 | 318 | 477 | 0,031 | 489 | 734 | 0,025 | 254 | 382 | 0,035 |
| Tool steels | ≤ 1,300 N/mm² | 10 | 15 | 530 | 796 | 0,025 | 318 | 477 | 0,031 | 489 | 734 | 0,025 | 254 | 382 | 0,035 |
| High-speed steels | ≤ 1,300 N/mm² | 10 | 15 | 530 | 796 | 0,025 | 318 | 477 | 0,031 | 489 | 734 | 0,025 | 254 | 382 | 0,035 |
| Cast iron | ≤ 350 HB | 15 | 23 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 |
| Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 796 | 1220 | 0,025 | 477 | 732 | 0,031 | 734 | 1126 | 0,025 | 382 | 585 | 0,035 |
| Stainless steels | 1,300 N/mm² | 8 | 12 | 424 | 636 | 0,027 | 254 | 382 | 0,031 | 391 | 587 | 0,027 | 203 | 305 | 0,037 |
| Titanium | 850 N/mm² | 6 | 10 | 318 | 530 | 0,025 | 191 | 318 | 0,031 | 293 | 489 | 0,027 | 153 | 255 | 0,035 |
| Aluminium | ≤ 600 N/mm² | 35 | 45 | 1857 | 2388 | 0,027 | 1114 | 1433 | 0,035 | 1714 | 2204 | 0,027 | 891 | 1146 | 0,038 |
| Thermosetting plastics | 15 | 23 | 796 | 1220 | 0,027 | 477 | 732 | 0,035 | 734 | 1126 | 0,027 | 382 | 585 | 0,038 | |
| Thermoplastic plastics | 15 | 23 | 796 | 1220 | 0,027 | 477 | 732 | 0,035 | 734 | 1126 | 0,027 | 382 | 585 | 0,038 | |
| Soft and light wood | 21 | 30 | 1114 | 1592 | 0,03 | 668 | 955 | 0,038 | 1028 | 1469 | 0,03 | 535 | 764 | 0,041 | |
| Compact and hard wood | 18 | 27 | 955 | 1433 | 0,03 | 573 | 859 | 0,036 | 881 | 1322 | 0,03 | 458 | 687 | 0,038 | |
| For dia. 6.3-8.0 | |||||||||
| Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | ||||||
| vc | n | f | n | f | |||||
| from | to | from | to | from | to | ||||
| General structural steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 909 | 1364 | 0,027 | 716 | 1074 | 0,03 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 |
| Alloyed hardened steels | ≤ 1,300 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 |
| Nitriding steels | ≤ 1,300 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 |
| Tool steels | ≤ 1,300 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 |
| High-speed steels | ≤ 1,300 N/mm² | 10 | 15 | 505 | 758 | 0,025 | 398 | 597 | 0,028 |
| Cast iron | ≤ 350 HB | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 |
| Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 758 | 1162 | 0,025 | 597 | 915 | 0,028 |
| Stainless steels | 1,300 N/mm² | 8 | 12 | 404 | 606 | 0,027 | 318 | 477 | 0,03 |
| Titanium | 850 N/mm² | 6 | 10 | 303 | 505 | 0,025 | 239 | 398 | 0,028 |
| Aluminium | ≤ 600 N/mm² | 35 | 45 | 1769 | 2274 | 0,027 | 1393 | 1791 | 0,03 |
| Thermosetting plastics | 15 | 23 | 758 | 1162 | 0,027 | 597 | 915 | 0,03 | |
| Thermoplastic plastics | 15 | 23 | 758 | 1162 | 0,027 | 597 | 915 | 0,03 | |
| Soft and light wood | 21 | 30 | 1061 | 1516 | 0,03 | 836 | 1194 | 0,033 | |
| Compact and hard wood | 18 | 27 | 909 | 1364 | 0,03 | 716 | 1074 | 0,032 | |
| For dia. 3.15-5.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| General structural steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 18 | 27 | 1819 | 2729 | 0,017 | 1433 | 2149 | 0,02 | 1146 | 1719 | 0,025 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
| Alloyed hardened steels | ≤ 1,300 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
| Nitriding steels | ≤ 1,300 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
| Tool steels | ≤ 1,300 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
| High-speed steels | ≤ 1,300 N/mm² | 10 | 15 | 1011 | 1516 | 0,015 | 796 | 1194 | 0,018 | 636 | 955 | 0,021 |
| Cast iron | ≤ 350 HB | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
| Nodular graphite and malleable iron | ≤ 350 HB | 15 | 23 | 1516 | 2325 | 0,015 | 1194 | 1831 | 0,018 | 955 | 1464 | 0,021 |
| Stainless steels | 1,300 N/mm² | 8 | 12 | 808 | 1213 | 0,017 | 636 | 955 | 0,02 | 509 | 764 | 0,023 |
| Titanium | 850 N/mm² | 6 | 10 | 606 | 1011 | 0,015 | 477 | 796 | 0,018 | 382 | 637 | 0,021 |
| Aluminium | ≤ 600 N/mm² | 35 | 45 | 3538 | 4549 | 0,016 | 2786 | 3582 | 0,02 | 2229 | 2866 | 0,025 |
| Thermosetting plastics | 15 | 23 | 1516 | 2325 | 0,016 | 1194 | 1831 | 0,02 | 955 | 1464 | 0,025 | |
| Thermoplastic plastics | 15 | 23 | 1516 | 2325 | 0,016 | 1194 | 1831 | 0,02 | 955 | 1464 | 0,025 | |
| Soft and light wood | 21 | 30 | 2123 | 3033 | 0,018 | 1672 | 2388 | 0,023 | 1338 | 1910 | 0,028 | |
| Compact and hard wood | 18 | 27 | 1819 | 2729 | 0,018 | 1433 | 2149 | 0,022 | 1146 | 1719 | 0,027 | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
