SM damp room universal switch/socket, vertical
Universal switch/socket surface-mounted wet room
COMBISWTCHSKT-SM-UPRIGHT-GREY
Art.-no. 0978804009
EAN 4050642524118
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Installation friendly wiring space saves time during installation
Datasheets(X)
Colour | Grey |
Nominal voltage | 250 V/AC |
Nominal current of switch | 10 A |
Nominal current of socket | 16 A |
IP protection class | IP 44 |
Material | Thermoplast |
Halogen-free | Yes |