SL GRIP under-desk drawer with bamboo insert
Under-desk drawer SL Grip
DESKDRWR-SL-GRIP-SILVER
Art.-no. 0684600546
EAN 4099618699504
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Removable tray with six compartments of different sizes for organising desk utensils
- The non-slip mat cushions objects and holds them in place
- Full-extension slide for easy access to contents
- Opening for chargers at the back
- Easy to install under the table top using fastening screws
Datasheets(X)
For attaching under the table top at desk and office workstations.
![]() | |
Material | Steel/bamboo |
Colour | White aluminium RAL 9006 |
Surface | Epoxy coating |
Width | 246 mm |
Length | 759.6 mm |
Height | 38.4 mm |
Product weight (per item) | 4.400 kg |
