Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SHP 28-C ear defenders

Ear defenders for safety helmet Baumeister
HEARPROT-REUSEABLE-HELMETMNT-BUILDCONSTR

Art.-no. 0993300240

EAN 4050641974532

-,--
price per selected packing unit
| Individual prices for customers after login
SHP 28-C ear defenders

Art.-no. 0993300240

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For combining with hard hats with a 16 mm double-slot system, e.g. Baumeister hard hats
  • Tested and approved in accordance with CE EN 352-3:2002

  • Pressure-free fit thanks to foam-filled sealing rings
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

28 dB

L attenuation value

17 dB

M attenuation value

25 dB

H attenuation value

34 dB

EN standard

352

Standards

EN 352

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Leather sweat band for Baumeister hard hats

SWBA-(F.SAFEHELM-BAUMEISTER)-LEATH

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information