Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SHARK plastic multi-purpose anchor without collar

DWL-PLA-WO.COLLAR-6X36

Art.-no. 090600636

EAN 4024835774734

-,--
price per selected packing unit
| Individual prices for customers after login
SHARK plastic multi-purpose anchor without collar

Art.-no. 090600636

-,--
price per selected packing unit
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal anchors for fixtures in almost all building materials for the lower load range

Sturdy and secure


  • Screw has low screw-in torque

  • Preformed thread in the head for optimal screw guidance and secure hold

  • Locking edges running lengthwise provide an effective anti-rotation lock in solid and perforated blocks, gypsum plasterboard and concrete, but are not suitable for wood or metal

  • Wings as anti-rotation lock in solid or hollow block bricks


Weather-resistant


  • Resistant to rotting, weathering and ageing


Optimal fastening in various materials


  • Secure hold due to mechanical interlock and friction locking, ideal for hollow walls

  • Stable mechanical interlock in hollow bricks/walls by knotting together or buckling the expanding segments

  • Three sections for positive-locking or friction-locking anchoring, which enables secure fastening
Notice

For installation, we recommend the ASSY-D screw.

Application area
Drill the hole
Clean the drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used with the largest possible screw diameter in solid and hollow block bricks, always enabling strong hold

  • In gypsum plasterboard panels, particle board, wood panels etc.

  • For use with hanger bolts, hooks, lifting eye bolts, WÜPOFAST screws, ECOFAST screws, wood screws (e.g. ASSY-D)

Anchor diameter

6 mm

Material

PE - Polyethylene

Colour

Red

Required screw diameter

4.5 mm

Anchor length (l)

36 mm

Nominal drill-bit diameter (d 0)

6 mm

Drill hole depth (t)

45 mm

Embedding depth (h s)

36 mm

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

Type description

Zebra Shark anchor 6, without collar

Performance data
Anchor diameter [mm] 5 6 71) 71) 8 10 12 14
Recommended loads2) Concrete ≥ B25; C20/25 Frec. [kN] 0,2 0,3 0,3 0,3 0,4 1,0 1,1 1,3
Solid bricks ≥ Mz12; KS12 0,2 0,3 0,3 0,3 0,35 0,4 0,45 0,45
Vertically perforated brick ≥ Hlz123) 0,1 0,15 0,15 0,15 0,2 0,25 0,25 0,3
Hollow sand-lime bricks ≥ KSL123) 0,2 0,2 0,2 0,2 0,4 0,4 0,5 0,6
Aerated concrete PB2; PP23) 0,04 0,1 0,12 0,12 0,15 0,2 0,2 0,3
Gypsum plasterboard d = 12.5 mm 0,1 0,1 0,1 0,1 0,1 0,1 0,1 0,1
Gypsum plasterboard d = 25 mm 0,15 0,15 0,15 0,15 0,15 0,15 0,15 0,15
Pumice 0,11 0,13 0,15 0,15 0,18 0,23 0,25 0,28
1) Diameter of 7 mm still without preformed thread.
2) These values apply when using wood screws with the largest screw diameter.
3) The drill hole is to be made with a rotary drill (without impacting or hammering).
Characteristic values
Screw diameter dscr [mm] 3,5 4,5 5 5 6 7 8-10 10-12
Screw diameter for board-type building materials dscr 2 [mm] 3 4 4,5 4,5 5,5 7 8 10
Screw length = anchor length + material thickness to be fastened + screw diameter + any plaster/insulation thickness
Nom. drill dia. ddrl. [mm] 5,0 6 7 7 8 10 12 14
Drill hole depth t ≥ [mm] 40 45 45 60 60 70 80 85
Embedment depth hS ≥ [mm] 30 35 35 50 50 60 70 75
Hole diameter in component dconstr ≥ [mm] 5,5 6,5 7,5 7,5 7 10,5 12,5 14,5
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4X35/29,5

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4X40/34,5

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X40/34

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X50/44

Without drill tip, for use with plastic anchors
x 250 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4X35/29,5

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4X40/34,5

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X40/34

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X45/39

For use with plastic anchors
x 500 pcs
Impact tool assortment

IMPTL-AERATED-CONCRETE

For making drill holes in aerated concrete
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Blow-out bulb for drill hole cleaning

BLWOUTBULB-F.CLN

For cleaning drill holes with a smaller diameter
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information