SHARK plastic multi-purpose anchor without collar
Plastic multi-purpose anchor, Shark, w/o collar
DWL-PLA-WO.COLLAR-5X31
Art.-no. 090600531
EAN 4024835791038
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sturdy and secure
- Screw has low screw-in torque
- Preformed thread in the head for optimal screw guidance and secure hold
- Locking edges running lengthwise provide an effective anti-rotation lock in solid and perforated blocks, gypsum plasterboard and concrete, but are not suitable for wood or metal
- Wings as anti-rotation lock in solid or hollow block bricks
Weather-resistant
- Resistant to rotting, weathering and ageing
Optimal fastening in various materials
- Secure hold due to mechanical interlock and friction locking, ideal for hollow walls
- Stable mechanical interlock in hollow bricks/walls by knotting together or buckling the expanding segments
- Three sections for positive-locking or friction-locking anchoring, which enables secure fastening
For installation, we recommend the ASSY-D screw.
Drill the hole
Clean the drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Datasheets(X)
- Can be used with the largest possible screw diameter in solid and hollow block bricks, always enabling strong hold
- In gypsum plasterboard panels, particle board, wood panels etc.
- For use with hanger bolts, hooks, lifting eye bolts, WÜPOFAST screws, ECOFAST screws, wood screws (e.g. ASSY-D)
Anchor diameter | 5 mm |
Material | PE - Polyethylene |
Colour | Red |
Required screw diameter | 3.5 mm |
Anchor length (l) | 31 mm |
Nominal drill-bit diameter (d 0) | 5 mm |
Drill hole depth (t) | 40 mm |
Embedding depth (h s) | 30 mm |
Min./max. required screw diameter | 3-3.5 mm |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Type description | Zebra Shark anchor 5, without collar |
| Performance data | ||||||||||
| Anchor diameter [mm] | 5 | 6 | 71) | 71) | 8 | 10 | 12 | 14 | ||
| Recommended loads2) | Concrete ≥ B25; C20/25 | Frec. [kN] | 0,2 | 0,3 | 0,3 | 0,3 | 0,4 | 1,0 | 1,1 | 1,3 |
| Solid bricks ≥ Mz12; KS12 | 0,2 | 0,3 | 0,3 | 0,3 | 0,35 | 0,4 | 0,45 | 0,45 | ||
| Vertically perforated brick ≥ Hlz123) | 0,1 | 0,15 | 0,15 | 0,15 | 0,2 | 0,25 | 0,25 | 0,3 | ||
| Hollow sand-lime bricks ≥ KSL123) | 0,2 | 0,2 | 0,2 | 0,2 | 0,4 | 0,4 | 0,5 | 0,6 | ||
| Aerated concrete PB2; PP23) | 0,04 | 0,1 | 0,12 | 0,12 | 0,15 | 0,2 | 0,2 | 0,3 | ||
| Gypsum plasterboard d = 12.5 mm | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | ||
| Gypsum plasterboard d = 25 mm | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | ||
| Pumice | 0,11 | 0,13 | 0,15 | 0,15 | 0,18 | 0,23 | 0,25 | 0,28 | ||
| 1) Diameter of 7 mm still without preformed thread. 2) These values apply when using wood screws with the largest screw diameter. 3) The drill hole is to be made with a rotary drill (without impacting or hammering). | ||||||||||
| Characteristic values | |||||||||
| Screw diameter | dscr [mm] | 3,5 | 4,5 | 5 | 5 | 6 | 7 | 8-10 | 10-12 |
| Screw diameter for board-type building materials | dscr 2 [mm] | 3 | 4 | 4,5 | 4,5 | 5,5 | 7 | 8 | 10 |
| Screw length | = anchor length + material thickness to be fastened + screw diameter + any plaster/insulation thickness | ||||||||
| Nom. drill dia. | ddrl. [mm] | 5,0 | 6 | 7 | 7 | 8 | 10 | 12 | 14 |
| Drill hole depth | t ≥ [mm] | 40 | 45 | 45 | 60 | 60 | 70 | 80 | 85 |
| Embedment depth | hS ≥ [mm] | 30 | 35 | 35 | 50 | 50 | 60 | 70 | 75 |
| Hole diameter in component | dconstr ≥ [mm] | 5,5 | 6,5 | 7,5 | 7,5 | 7 | 10,5 | 12,5 | 14,5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!