SHARK UR plastic frame fixing with zinc plated steel countersunk head screw
Plastic frame anchor SHARK UR steel zinc plated
ANC-SHARK-UR8-PLA-AW30-(A2K)-50/30-8X100
Art.-no. 5912808404
EAN 4065746280297
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Versatile application
- Part of the SHARK UR product family, which has been tested for more than 100 proven and modern building materials in total as part of ETA-08/0190
- The diameters 8 and 10 are tested and approved for a total of 105 different base materials
- Improved safety due to expert assessment on fire behaviour in concrete and masonry
High load
- Due to the anchor geometry, the teeth expand in four directions and claw into the base material
- Anchorage via friction locking between anchor sleeve and base material
- High working loads due to expansion in four directions
- Improved load transmission through even, continuous load transfer across the entire expansion area
- Virtually no spinning of the anchor sleeve due to low installation torque and expansion
- Anchor sleeve made of high-quality polyamide
- Very strong anti-rotation lock
Efficient installation
- Time savings due to immediate load-bearing capacity
- Minimal installation work because the anchor sleeve and special screw are pre-assembled
- Hammer-in stop prevents premature expansion of the anchor during installation
Embedment depths
- Two embedment depths in defined building materials
- SHARK-UR (zinc plated steel, stainless steel): European technical assessment ETA-08/0190
- Expert report on fire resistance period in the event of fire exposure
Wooden substructures
Drill the hole
Remove drill cuttings
Check temperature of anchor sleeve
Check temperature of substrate
Install the anchor and screw with a hammer
Screw in dowel
Screw in screw until flush
- SHARK-UR (zinc plated steel, stainless steel): European technical assessment ETA-08/0190
- Expert report on fire resistance period in the event of fire exposure
Datasheets(X)
- The anchor can be used with a European technical assessment (ETA) for anchors in a redundant non-structural system in non-load-bearing systems (e.g. façades, suspended ceilings etc.)
- Approved by ETA assessment for over 100 building materials such as various bricks, including solid and perforated bricks, hollow sand-lime and solid sand-lime blocks, solid concrete and perforated blocks, hollow lightweight concrete blocks
- Suitable for normal weight concrete masonry walls such as solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks, concrete and autoclaved aerated concrete bricks
- Suitable for fastening façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.
- The galvanised screw is suitable for use outdoors and in wet rooms (if installed carefully) provided that the screw head is sufficiently protected against moisture and driving rain. A permanently elastic sealant is recommended for protection.
- Suitable for fastening where proof of load-bearing capacity under exposure to fire is required
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole, e.g. with blow-out pump art. no. 0903990001
- Drilling in concrete with a dust extraction drill bit means there is no need to clean the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Anchor diameter | 8 mm |
Anchor length (l) | 100 mm |
Max. attachment height (t fix) | 50 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Through-hole in the component to be connected (d f) | 8.5 mm |
Fire resistance rating | F30 |
Screw diameter | 6 mm |
Screw length | 105 mm |
Material of screw | Steel |
Internal drive | AW30 |
Surface of the screw | Zinc plated |
Head type | Countersunk head |
Drill hole depth (h 0) | 80 mm |
Drill hole depth (h 1) | 60 mm |
Min./max. height of the fixture (t fix) | 30-50 mm |
Approval | ETA-08/0190 |
Type description | W-UR 8, countersunk head screw |
| Masonry4): ETA-08/0190, anchors in a redundant non-structural system (temperature ranges 50°C2)/80°C3). For other types of stone, raw density, minimum pressure strength or temperature ranges, please refer to the approval ETA-08/0190 | ||||
| Base material | Brick format [mm] | Raw density class [kg/dm3] | Minimum compressive strength [N/mm2] | Fperm [kN]5) (for individual anchors or anchor group) SHARK® UR 8 |
| Masonry brick Mz, EN 771-1, DIN 105 | ≥ NF (≥ 240 x 115 x 71) | ≥ 1.8 | 28 | 0,86 |
| 36 | 1,14 | |||
| Solid sand-lime brick KS, EN 771-2, DIN 106 | ≥ NF (≥ 240 x 115 x 71) | ≥ 2.0 | 10 | 0,43 |
| 20 | 0,71 | |||
| 28 | 1,0 | |||
| Normal weight concrete solid brick Vbn, EN771-3, DIN 18152 | ≥ NF (≥ 240 x 115 x 71) | ≥ 2.0 | 10 | 0,43 |
| 20 | 0,71 | |||
| 28 | 1,00 | |||
| Vertically perforated brick HLz6), EN 771-1, DIN 105-1 e.g. Wienerberger, Schlagmann | ≥ 2DF (≥ 240 x 115 x 113) | ≥ 1.2 | 8 | 0,21 |
| 12 | 0,26 | |||
| 20 | 0,43 | |||
| Vertically perforated brick POROTON S11-36.56), EN 771-1, Z-17.1-812 Wienerberger, Schlagmann | ≥ 248 x 300 x 249 | ≥ 0.6 | 6 | 0,26 |
| Vertically perforated brick POROTON S11-36.56), EN 771-1, Z-17.1-812 Wienerberger, Schlagmann | ≥ 248 x 356 x 249 | ≥ 0.9 | 6 | 0,57 |
| Hollow sand-lime brick KSL6), EN 771-2, DIN 106-1 e.g. Xella | ≥ 2DF (≥ 240 x 115 x 113) | ≥ 1.6 | 10 | 0,57 |
| 12 | 0,71 | |||
| 16 | 0,71 | |||
| ≥ 8DF (≥ 249 x 240 x 238) | ≥ 1.4 | 10 | 0,26 | |
| 12 | 0,34 | |||
| 16 | 0,43 | |||
| Hollow block made of lightweight concrete 3K Hbl, EN 771-3, DIN 181516) e.g. Liapor | ≥ 16DF (≥ 498 x 240 x 238) | ≥ 0.7 | 2 | 0,10 |
| 4 | 0,26 | |||
| 6 | 0,34 | |||
| Hollow block made of lightweight concrete Liapor-Super-K6), EN 771-3, Z-17.1-501 | ≥ 16DF (≥ 495 x 240 x 238) | ≥ 0.8 | 2 | 0,17 |
| 4 | 0,34 | |||
| Aerated concrete AAC | 2 | 0,14 | ||
| 7 | 0,85 | |||
| 2) Maximum long-term temperature 3) Maximum short-term temperature 4) For other types of stone, raw densities, minimum pressure strength or temperature ranges, please refer to the approval ETA-08/0190 5) The stone geometry should be compared with the approval ETA-08/0190 6) If the drill hole is created through impact or hammer action, the permissible load must be determined by tests on the structure | ||||
| Mounting characteristic values for concrete and masonry for SHARK® UR 10 | ||
| Anchor diameter [mm] | SHARK® UR 10 | |
| Nom. drill ∅ | d0 [mm] | 10 |
| Drill cutting ∅ | dcut ≤ [mm] | 10,45 |
| Drill hole depth | h1 ≥ [mm] | 80 |
| Setting depth of the wall plug body | hnom [mm] | 70 |
| Through hole in attachment part | df ≤ [mm] | 10,5 |
| Concrete: ETA-08/0190, anchors in a redundant non-structural system | ||||
| Anchor diameter [mm] | SHARK® UR 8 | |||
| Centric tensile load1) for individual anchors or anchor group | Nperm = C12/15 [kN] | 30°C2)/50°C3) | 1,6 | |
| 50°C2)/80°C3) | 1,4 | |||
| Nperm ≥ C16/20 [kN] | 30°C2)/50°C3) | 2.4 (2.1) | ||
| 50°C2)/80°C3) | 2,0 | |||
| Shear load1) for individual anchors or anchor group | Vperm ≥ C12/15 [kN] | 3,37 | 3,16 | |
| Zinc-plated steel | ||||
| A4 stainless steel | ||||
| 1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of γF = 1.4 have been taken into account. For the combination of tensile and transverse loads, please refer to ETAG 020 Appendix C 2) Maximum long-term temperature 3) Maximum short-term temperature | ||||
| Mounting characteristic values for concrete and masonry for SHARK® UR 8 | ||
| Anchor diameter [mm] | SHARK® UR 8 | |
| Nominal drill∅ | d0 [mm] | 8 |
| Drill cutting ∅ | dcut ≤ [mm] | 8,45 |
| Drill hole depth | h1 ≥ [mm] | 80 |
| Embedment depth of the wall plug body | hnom [mm] | 70 |
| Through hole in attachment part | df ≤ [mm] | 8,5 |
| Masonry4): ETA-08/0190, anchors in a redundant non-structural system (temperature ranges 50°C2)/80°C3). For other types of stone, raw density, minimum pressure strength or temperature ranges, please refer to the approval ETA-08/0190 | ||||
| Base material | Brick format [mm] | Raw density class [kg/dm3] | Minimum compressive strength [N/mm2] | Fperm [kN]5) (for individual anchors or anchor group) SHARK® UR 10 |
| Brick Mz, EN 771-1, DIN 105 | ≥ NF (≥ 240 x 115 x 71) | ≥ 1.8 | 28 | 0,86 |
| 36 | 1,14 | |||
| Solid sand-lime brick KS, EN 771-2, DIN 106 | ≥ NF (≥ 240 x 115 x 71) | ≥ 2.0 | 10 | 0,43 |
| 20 | 0,71 | |||
| 28 | 1,0 | |||
| Plain concrete solid brick Vbn, EN771-3, DIN 18152 | ≥ NF (≥ 240 x 115 x 71) | ≥ 2.0 | 10 | 0,57 |
| 20 | 0,86 | |||
| 28 | 1,29 | |||
| Vertically perforated brick HLz6), EN 771-1, DIN 105-1 e.g. Wienerberger, Schlagmann | ≥ 2DF (≥ 240 x 115 x 113) | ≥ 1.2 | 8 | 0,21 |
| 12 | 0,34 | |||
| 20 | 0,57 | |||
| Vertically perforated brick POROTON T8-306), EN 771-1, Z-17.1-982 Wienerberger, Schlagmann | ≥ 248 x 300 x 249 | ≥ 0.6 | 6 | 0,26 |
| Vertically perforated brick POROTON S11-36.56), EN 771-1, Z-17.1-812 Wienerberger, Schlagmann | ≥ 248 x 356 x 249 | ≥ 0.9 | 6 | 0,43 |
| Hollow sand-lime brick KSL6), EN 771-2, DIN 106-1 e.g. Xella | ≥ 2DF (≥ 240 x 115 x 113) | ≥ 1.6 | 10 | 0,43 |
| 12 | 0,57 | |||
| 16 | 0,71 | |||
| ≥ 8DF (≥ 249 x 240 x 238) | ≥ 1.4 | 10 | 0,34 | |
| 12 | 0,43 | |||
| 16 | 0,57 | |||
| Hollow block made of lightweight concrete 3K Hbl, EN 771-3, DIN 181516) e.g. Liapor | ≥ 16DF (≥ 498 x 240 x 238) | ≥ 0.7 | 2 | 0,09 |
| 4 | 0,17 | |||
| 6 | 0,26 | |||
| Hollow block made of lightweight concrete Liapor-Super-K6), EN 771-3, Z-17.1-501 | ≥ 16DF (≥ 495 x 240 x 238) | ≥ 0.8 | 2 | 0,17 |
| 4 | 0,34 | |||
| Aerated concrete AAC | 2 | 0,21 | ||
| 7 | 0,88 | |||
| 2) Maximum long-term temperature 3) Maximum short-term temperature 4) For other types of stone, raw densities, minimum pressure strength or temperature ranges, please refer to the approval ETA-08/0190 5) The stone geometry should be compared with the approval ETA-08/0190 6) If the drill hole is created through impact or hammer action, the permissible load must be determined by tests on the structure | ||||
| Concrete: ETA-08/0190, anchors in a redundant non-structural system | ||||
| Anchor diameter [mm] | SHARK® UR 10 | |||
| Central tensile load1) for single anchors or dowel group | Nperm = C12/15 [kN] | 30°C2)/50°C3) | 1,0 | |
| 50°C2)/80°C3) | 1,0 | |||
| Nperm ≥ C16/20 [kN] | 30°C2)/50°C3) | 1,6 | ||
| 50°C2)/80°C3) | 1,4 | |||
| Transverse load1) for single anchors or dowel group | Vperm ≥ C12/15 [kN] | 5,37 | 4,99 | |
| Zinc-plated steel | ||||
| A4 stainless steel | ||||
| 1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of γF = 1.4 have been taken into account. For the combination of tensile and transverse loads, please refer to ETAG 020 Appendix C 2) Maximum long-term temperature 3) Maximum short-term temperature | ||||