Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SHARK TWIST 2C multi-purpose anchor

2C plastic multi-purpose anchor Shark TWIST
DWL-PLA-SHARK-TWIST-10X56

Art.-no. 590681056

EAN 4065746430524

-,--
price per selected packing unit
| Individual prices for customers after login
SHARK TWIST 2C multi-purpose anchor

Art.-no. 590681056

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The simple, innovative multi-purpose anchor combines flexibility and ease of installation with an eight-way knot

One anchor. Eight knots.


  • The anchor can be inserted flush using just one finger, without the need for a hammer

  • Easy to screw in, which allows for quick fastening


For universal use


  • For fastening components in conjunction with a screw with a wood thread and metric thread

  • Each anchor size can be combined with several screw diameters


High level of safety


  • Eight knots with extremely large contact surface provides secure hold

  • High load values for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY-D screw, proven in ETA assessment, for greater safety

  • Low installation torque and high overtorque

  • Overwind protection, prevents overtightening of the anchor in the drill hole


Durability and resistance


  • Resistant to rotting, weathering and ageing

  • UV-resistant for up to six weeks


Wide range of fastening options


  • Ideal for fastening light to medium loads

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw


Other advantage


  • Due to the special plastic combination of the SHARK TWIST, even screws with metric threads can be screwed in without any problems, for example, threaded studs or rods for suspended items in plumbing installations or metric screws
Proof of Performance

ETA-22/0877

Notice

For installation, we recommend the ASSY-D screw.

Application area

Autoclaved aerated (cellular) concrete

Vertically perforated brick with small bars

Vertically perforated bricks with lateral bars

Concrete

Panel materials with chipboard screw

Panel materials with metric screw

Instructions

Inserting the anchor

Can be used with one finger without a hammer

Drill the hole

Remove drill cuttings from drill hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

Drill the hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

Drill the hole

Place anchors in drill hole

Screw in the screw flush through the attachment part

ETA-22/0877

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Universal plastic anchor

  • Can be used in concrete, solid brick, solid sand-lime block, vertically perforated brick, hollow sand-lime block, autoclaved aerated concrete, gypsum plasterboard, gypsum fibreboard

  • Suitable for fastening light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors

Anchor diameter

10 mm

Material

Polypropylene - PP / polyamide - PA

Colour

White, Anthracite

Anchor length (l)

56 mm

Nominal drill-bit diameter (d 0)

10 mm

Drill hole depth (t)

65 mm

Edge clearance (a r)

80 mm

Embedding depth (h s)

55 mm

Min./max. required screw diameter

6-8 mm

Min./max. temperature conditions

-40 to 50 °C

Assignment of metric fasteners by anchor size
Anchor dia. 6 Anchor dia. 8 Anchor dia. 10 Anchor dia. 12 Anchor dia. 14
Suitable screw diameter (wood thread) 4 to 5 mm 5 to 6 mm 6 to 8 mm 8 to 10 mm 10 to 12 mm
Suitable screw diameters (metric) - solid and perforated construction materials M4 M5 M6 M8 M10
Suitable screw diameters (metric) - panel materials M3 M4 M5 - -
Installation parameters: Concrete + masonry
Anchor diameter [mm] SHARK TWIST 6 SHARK TWIST 8 SHARK TWIST 10 SHARK TWIST 12 SHARK TWIST 14
Nominal drill dia. d0 [mm] 6 8 10 12 14
Dia. of cutting edges dcut ≤ [mm] 6,4 8,45 10,45 12,5 14,5
Drill hole depth h1 ≥ [mm] ls + 5 mm - tfix
Embedment depth of the anchor sleeve hnom [mm] 35 45 55 65 75
Through hole in the fixture df ≤ [mm] 5,5 6,5 8,5 10,5 12,5
Stone type Mirror thickness dU [mm] Minimum compressive strength [N/mm2] Fadm [kN] 1)5) (for individual anchors or an anchor group)
SHARK TWIST 6 SHARK TWIST 8 SHARK TWIST 10 SHARK TWIST 12 SHARK TWIST 14
Effective anchorage depth hnom [mm] 35 45 55 65 75
Hollow-core prestressed concrete EN 206:2013+A1:2016 ≥25 ≥ C30/37 0,30 0,48 0,48 0,48 0,48
≥40 ≥ C30/37 0,60 0,60 0,60 0,60 0,60
SHARK TWIST load capacities
Anchor size 6 8 10 12 14
Base material Frec [kN] Frec [kN] Frec [kN] Frec [kN] Frec [kN]
Concrete ≥ C20/25 0,9 1,2 2 3 3,2
Solid brick ≥ MZ12 0,6 0,9 1,5 2 2,2
Solid calcium silicate block ≥ KSV12 0,7 1,4 2,3 3 3,2
Vertically perforated brick ≥ Hlz12 0,25 0,35 0,4 0,5 0,6
Hollow calcium silicate block ≥ KSL12 0,5 0,7 1 1,4 1,6
Autoclaved aerated concrete PB2; PP2 0,15 0,2 0,25 0,4 0,5
Gypsum building panels
ρ ≥ 0.85 kg/dm³
0,22 0,35 0,5 0,6 0,7
Gypsum plasterboard dia. = 12.5 mm 0,1 0,2 0,2 - -
Gypsum plasterboard dia. = 25 mm 0,2 0,25 0,35 - -
Gypsum fibreboard dia. = 10 mm 0,3 0,35 0,45 - -
Performance data: Masonry4), (temperature range 30 °C2)/50 °C3))
For other types of stone, raw densities, minimum compressive strengths, edge distances, spacings or temperature ranges, please refer to the assessment ETA-22/0877
Stone type Stone format [mm] Raw density class [kg/dm3] Minimum compressive strength [N/mm2] Fadm [kN] 1)5) (for individual anchors or an anchor group)
SHARK TWIST 10 SHARK TWIST 12 SHARK TWIST 14
Effective anchorage depth hnom [mm] 55 65 75
Masonry brick Mz, EN 771-1:2011+A1:2015 ≥NF (≥240x115x71) ≥ 1.8 10 0,34 0,42 0,42
12,5 0,42 0,57 0,57
15 0,57 0,71 0,71
20 0,71 1,00 1,00
25 0,85 1,28 1,28
35 1,28 1,57 1,57
45 1,71 1,85 2,00
54,8 1,85 2,00 2,14
Vertically perforated brick HLz, EN 771-1:2011+A1:2015 ≥2DF (≥240x115x113) ≥1.2 10 0,21 0,42 0,57
12,5 0,25 0,57 0,71
15 0,34 0,57 0,71
20 0,42 0,71 0,71
24,1 0,57 0,71 0,71
Solid calcium silicate block KS, EN 771-2:2011+A1:2015 ≥NF (≥240x115x71) ≥ 1.8 10 0,34 0,42 0,42
12,5 0,42 0,57 0,57
15 0,57 0,71 0,71
20 0,71 1,00 0,85
25 1,00 1,28 1,14
35 1,42 1,57 1,57
45 1,71 1,85 2,00
49,4 1,71 1,85 2,00
Solid calcium silicate block KS, EN 771-2:2011+A1:2015 ≥4DF (≥248x175x248) ≥ 1.8 10 0,85 1,00 1,00
12,5 1,00 1,14 1,14
15 1,14 1,14 1,28
20 1,28 1,42 1,42
23,4 1,28 1,42 1,42
Hollow calcium silicate block KS L, EN 771-2:2011+A1:2015 ≥2DF (≥240x115x113) ≥ 1.8 10 0,42 0,71 0,71
12,5 0,57 0,71 0,71
15 0,57 0,71 0,71
18,8 0,71 0,71 0,71
Hollow calcium silicate block KS L, EN 771-2:2011+A1:2015 ≥8DF (≥248x240x238) ≥ 1.8 7,5 - 0,57 0,71
10 - 0,71 0,71
Solid blocks made of lightweight concrete V and Vbl, EN 771-3:2011+A1:2015 ≥NF (≥240x115x71) ≥1.2 2,5 0,21 0,34 0,42
5 0,42 0,57 0,57
7,3 0,57 0,71 0,71
Solid blocks made of lightweight concrete V and Vbl, EN 771-3:2011+A1:2015 ≥NF (≥240x115x71) ≥2.0 12,5 0,85 1,14 -
15 1,00 1,42 -
20 1,28 1,85 -
25 1,71 2,00 -
29 1,85 2,00 -
Performance data: Concrete
Anchors in a redundant non-structural system
Anchor diameter [mm] SHARK TWIST 6 SHARK TWIST 8 SHARK TWIST 10 SHARK TWIST 12 SHARK TWIST 14
Embedment depth of the anchor sleeve hnom [mm] 35 45 55 65 75
Centric tension load1)
for individual anchors or an anchor group
Concrete = C12/15 Nadm [kN] 30 °C2)/50 °C3) 0,48 0,8 1,6 2,2 2,4
Concrete ≥ C16/20 Nadm [kN] 30 °C2)/50 °C3) 0,6 1,2 2,2 2,8 3,2
Shear load1) for individual anchors or an anchor group Vadm [kN] 1,62 2,59 4,67 6,79 8,55
Minimum member thickness hmin [mm] 100 100 100 120 120
Characteristic edge distance ccr [mm] C12/15 110 110 110 140 140
≥ C16/20 80 80 80 100 100
Characteristic spacing scr [mm] C12/15 110 110 130 140 155
≥ C16/20 80 80 90 100 110
Minimum edge distance4) cmin [mm] C12/15 110 110 110 140 140
≥ C16/20 80 80 80 100 100
Minimum spacing4) smin [mm] C12/15 110 110 110 140 140
≥ C16/20 80 80 80 100 100
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® D plug screw countersunk head

SCR-CS-WO-RW40-(A2K)-8X80/70

Without drill tip, for use with plastic anchors
x 75 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW40-(A2K)-8X80/70

For use with plastic anchors
x 75 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D10,0-L165-WL100MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
2C SHARK® TWIST multi-purpose anchor assortment 450 pieces

DWL-SYSKO-(SHARK TWIST)-PLA-450PCS

One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications. The assortment includes all SHARK® TWIST sizes in one system case.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information