SH perforated sleeve for injection systems
Perforated sleeve SH
ANC-(SH)-PLA-TRANSP-16X85
Art.-no. 090344 164
EAN 4050641991829
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Individual fixing point in masonry
- ALLROUNDER WIT-VM 250 injectable mortar, W-VI-A anchor rod, conventional threaded rod with acceptance test certificate, SH perforated sleeve
- WIT-NORDIC injectable mortar, W-VI-A anchor rod, conventional threaded rod with acceptance test certificate, SH perforated sleeve
- BASIC WIT-PM 200 injectable mortar, W-VI-A anchor rod, conventional threaded rod with acceptance test certificate, SH perforated sleeve
Do not use perforated sleeve SH in aerated concrete!
- European Technical Assessment ETA-16/0757 and ETA-20/0854: Individual fixing point + masonry in solid and perforated brick (perforated sleeve SH, ALLROUNDER WIT-VM 250 or WIT-NORDIC, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1)
- European Technical Assessment ETA-13/0037: Individual fixing point + masonry in solid and perforated brick (perforated sleeve SH, BASIC WIT-PM 200, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1)
Datasheets(X)
For anchoring in solid and perforated brick masonry
Type description | SH 16 x 85 |
Diameter | 16 mm |
Length | 85 mm |
Material | Plastic |
Nominal drill-bit diameter (d 0) | 16 mm |
Drill hole depth (h 0) | 90 mm |
Effective anchoring depth (h ef) | 85 mm |
Suitable for anchor rod | M8, M10 |
Suitable for female thread sleeve | FT M6 |
Required injection mortar | WIT-PM 200, WIT-VM 250, WIT-NORDIC |
Approval | ETA-13/0037, ETA-16/0757, ETA-20/0854 |