SH perforated sleeve for injection systems
Perforated sleeve SH
ANC-(SH)-PLA-TRANSP-16X130
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Individual fixing point in masonry
- ALLROUNDER WIT-VM 250 injectable mortar, W-VI-A anchor rod, conventional threaded rod with acceptance test certificate, SH perforated sleeve
- WIT-NORDIC injectable mortar, W-VI-A anchor rod, conventional threaded rod with acceptance test certificate, SH perforated sleeve
- BASIC WIT-PM 200 injectable mortar, W-VI-A anchor rod, conventional threaded rod with acceptance test certificate, SH perforated sleeve
Do not use perforated sleeve SH in aerated concrete!
- European Technical Assessment ETA-16/0757 and ETA-20/0854: Individual fixing point + masonry in solid and perforated brick (perforated sleeve SH, ALLROUNDER WIT-VM 250 or WIT-NORDIC, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1)
- European Technical Assessment ETA-13/0037: Individual fixing point + masonry in solid and perforated brick (perforated sleeve SH, BASIC WIT-PM 200, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1)
For anchoring in solid and perforated brick masonry
Type description | SH 16 x 130 |
Diameter | 16 mm |
Length | 130 mm |
Material | Plastic |
Nominal drill-bit diameter (d 0) | 16 mm |
Drill hole depth (h 0) | 135 mm |
Effective anchoring depth (h ef) | 130 mm |
Suitable for anchor rod | M10, M8 |
Required injection mortar | WIT-PM 200, WIT-VM 250, WIT-NORDIC |
Approval | ETA-13/0037, ETA-16/0757, ETA-20/0854 |
Datasheets (0)
Services und Systeme rund ums Produkt