Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SH 3000 safety helmet

Safety helmet SH 3000
SAFEHELM-SH3000-RED

Art.-no. 0899200346

EAN 4099618460067

-,--
price per selected packing unit
| Individual prices for customers after login
SH 3000 safety helmet

Art.-no. 0899200346

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Individually adjustable and ergonomic safety helmet with short helmet peak

Unobstructed upwards view


  • Large field of vision due to the short helmet peak


Flexible suspension harness


  • Individually adjustable

  • 6-point textile suspension


Secure fit and a high level of comfort


  • Optimised wearing position for improved ergonomics

  • Comfortable textile strap suspension that adapts to the shape of the head

  • Large neck support for increased support and a high level of comfort

  • Ventilation via adjustable ventilation openings

  • Wearing position even closer to the head

  • Lightweight


Simple, fast width adjustment


  • Adjustment via wheel ratchet system


Easy to combine with other equipment for increased safety


  • Hearing protection and visors can be attached to the safety helmet due to insert pockets (30 mm)


Tested in accordance with EN 397 (industrial safety helmet) with additional requirements


  • Suitable for very low temperatures (-30 °C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Min./max. size

51 cm-65 cm

Interior equipment helmet

6-point

EN standard

397

Min. temperature conditions

-30 °C

Material

HDPE - High density polyethylene

Shelf life from production

48 Month

Period of use

48 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Chin strap, 4-point for SH 2000 and SH 3000 safety helmets

CHINSTRP-(F.SAFEHELM-SH2000)-4PT

Chin strap for the application of DIN EN 397
x 1 pcs
Winter hood

WNTRHOD-(F.SAFEHELM-SH200)-(HI-VIS)-YELL

Ideal for work in the cold that requires a helmet, as the helmet sits securely on the hood.
x 1 pcs
Neck protector

NECKPROT-(F.HARDHAT-SH2000/SH3000)

Optimum protection of the neck area when working with SH 2000 and SH 3000 hard hats
x 1 pcs
Business card holder for SH 2000 and SH 3000 safety helmets

VCARDHOLD-(F.SAFEHELM SH-2000/3000)

Easy attachment of a name badge or ID card to the safety helmet
x 10 pcs
Ear defenders with bayonet mount

EARDEFR-BAYONETT-WNA-200/H

For mounting on SH 3000 safety helmet
x 1 pcs
Visor for SH 3000 safety helmet

VSR-(F.SAFEHELM-SH3000)

Easy attachment and removal
x 1 pcs
Half-visor for SH 3000 safety helmet

VSR-HALF-SH3000

Optimal protection in combination with the SH 3000 safety helmet
x 1 pcs
Half-visor for SH 3000 safety helmet

VSR-HALF-SH3000-GREY

Optimal protection in combination with the SH 3000 safety helmet
x 1 pcs
Half visor adapter for SH 3000 safety helmet

ADAPT-HALFVSR-SH3000

Practical adapter for attaching the half visors to SH 3000 safety helmets
x 1 pcs
Visor adapter for SH 3000 safety helmet

ADAPT-VSR-SH3000

Practical adapter for attaching ear plugs and visors to the safety helmet
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Suspension harness for SH 3000

IN-SH3000

Replacement suspension harness for the SH 3000 safety helmets
x 1 pcs
Sweatband for SH 3000

SWBA-SH3000

Robust sweatband made of high-quality leather in understated beige
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information