Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SH 2000 F S forestry helmet combination

Chainsaw helmet SH 2000 F S
CHNSAWHELM-(SH 2000 F S)

Art.-no. 0899200151

EAN 4099618033896

-,--
price per selected packing unit
| Individual prices for customers after login
SH 2000 F S forestry helmet combination

Art.-no. 0899200151

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic and KWF certified
  • Specifically designed to meet the requirements of forestry and timber work

  • Components of the SH 2000 F S forestry helmet combination: Helmet, mesh visor, ear defenders, attached sticker set

  • The perfect resting position for the visor and hearing protection relieves neck vertebrae and muscles

  • Comfortable helmet temperature due to three variable ventilation openings and outstanding wearing comfort

  • Internal rotary wheel system for infinitely variable, one-handed width adjustment

  • Protection against foreign objects by means of a fully integrated metal mesh visor

  • Ear defenders with soft sealing pads and high insulation value with an SNR of 30 dB

  • Increased visibility for the wearer with the retro-reflective sticker set

  • Complies with EN 397 with additional requirements for very low temperatures (-30 °C), EN 352-3 and EN 1731
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

30 dB

L attenuation value

20 dB

M attenuation value

27 dB

H attenuation value

35 dB

EN standard

397, 1731

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Chin strap, 4-point for SH 2000 and SH 3000 safety helmets

CHINSTRP-(F.SAFEHELM-SH2000)-4PT

Chin strap for the application of DIN EN 397
x 1 pcs
Winter hood

WNTRHOD-(F.SAFEHELM-SH200)-(HI-VIS)-YELL

Ideal for work in the cold that requires a helmet, as the helmet sits securely on the hood.
x 1 pcs
Neck protector

NECKPROT-(F.HARDHAT-SH2000/SH3000)

Optimum protection of the neck area when working with SH 2000 and SH 3000 hard hats
x 1 pcs
Business card holder for SH 2000 and SH 3000 safety helmets

VCARDHOLD-(F.SAFEHELM SH-2000/3000)

Easy attachment of a name badge or ID card to the safety helmet
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information