SCHIMOS 80 wall mounting rail
Wall mounting rail SCHIMOS 80
WLMNTRL-F.SLIDDR-SCHIMOS-80-3000
Art.-no. 0687914621
EAN 4058794661064
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For door weight up to max. 80 kg
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Rail length | 3000 mm |
Mounting option | Wall installation |
Max. load capacity | 80 kg |
