SCHIMOS 80 wall mounting rail
WLMNTRL-F.SCHIMOS-80-2000
Art.-no. 0687914620
EAN 4058794661057
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For door weight up to max. 80 kg
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Rail length | 2000 mm |
Mounting option | Wall installation |
Max. load capacity | 80 kg |
