SCHIMOS 80 damping set for wooden and glass doors
Damper set SCHIMOS one-sided
DAMP-SET-F.SLIDDR-SCHIMOS-1SD-80KG
Art.-no. 0687914208
EAN 4062856001613
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for max. door weight | 80 kg |
Suitable for min. door width | 690 mm |
Suitable for max. door width | 2000 mm |
Included in delivery | 1 x retraction damping, one-sided |