SCHIMOS 80-GN interior sliding door fitting set For ceiling mounting for glass doors
Interior sliding door fitting Schimos 80-GN
SLIDDRFITT-SCHIMOS-80-GN-1DR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Load capacity: 80 kg
- Door thickness: 8–10 mm
- Door width: 710–1000 mm
- Door height: max. 3000 mm
- ±5 mm height adjustment on the carriage
- Available with damping function on one or both sides
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Mounting option | Ceiling installation |
Load capacity | 80 kg |
Suitable for glass-door thickness | 8/10 mm |
Suitable for min. door width | 710 mm |
Suitable for max. door width | 1000 mm |
Max. door height | 3000 mm |
Height adjustment | +/- 5 mm |
Damper | Optional |
Material | Aluminium |
Surface | Anodised |
Colour | Stainless steel coloured |
Bearing Technology | Ball-bearing |
Included in delivery | 2 x carriages, 2 x glass clamping jaws with panel, 2 x rail stoppers, 1 x floor guide |