Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SCHIMOS 80/120-G front panel profile for glass doors

Clip cover SCHIMOS 80/120-G
CLIPCOV-F.SLIDDR-SCHIMOS-G-2000-SSTC

Art.-no. 0687914645

EAN 4058794661033

-,--
price per selected packing unit
| Individual prices for customers after login
SCHIMOS 80/120-G front panel profile for glass doors

Art.-no. 0687914645

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for wall and ceiling mounting

For clipping onto the SCHIMOS 80/120 guide rail

Notice

For ceiling mounting (panel on both sides), please order 2 panels.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Anodised

Colour

Stainless steel coloured

Rail length

2000 mm

Included in delivery

1 x clip-on panel, 2 x end caps

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information