SCHIMOS 120-GS-D interior sliding door fitting set
Sliding door fitting set SCHIMOS 120-GS-D
SLIDDRFITT-SCHIMOS120GSD-WOC-WOD-3000
Art.-no. 0687912301
EAN 4062856064359
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for | Glass doors |
Mounting option | Ceiling installation |
Load capacity | 120 kg |
Suitable for glass-door thickness | 8/10 mm |
Suitable for min. door width | 690 mm |
Height adjustment | +/- 5 mm |
Damper | No |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Rail length | 3000 mm |
Bearing Technology | Ball-bearing |
