Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SBL-3 hinge drilling jig

Hinge drilling jig, SBL-3
DRLJIG-HNGE-SBL3-52/5,5

Art.-no. 0683800400

EAN 4024835461573

-,--
price per selected packing unit
| Individual prices for customers after login
SBL-3 hinge drilling jig

Art.-no. 0683800400

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact, easy-to-handle drill bits for furniture hinges with a 52/5.5 mm bore size
Notice

We recommend a cordless drill screwdriver for application.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for hinge drill holes (optimally suited for Nexis/Tiomos Impresso quick-mounting hinges) and base plate drilling.

Instructions

1. Place drilling jig for baseplate in unit (A), drill 5 mm diameter holes.


2. Adjust cup clearance (CC) to hinge drilling jig (2) using eccentric fitting (3).


3. Place hinge drilling jig (2) on doors (B). Define lower and upper door lip (DL) above the inside edge of the unit on the front scale and fix the drilling jig in place using the clamping device.


4. Clamp the hexagon carrier in the hand drill and place the required holes.

Max. grip range

25 mm

Min./max. hinge pot distance

-7-+8 mm

Material

Steel / Die-cast zinc / plastic

Drive type

Hexagon

Spare parts for this product:
Drive screw for Fixograss 9000 drilling jig, SBL-3 and VBL-2

DRIVSCR-(F.DRLJIG-SBL3/VBL2)-(SCR-HEX)

x 3 pcs
Cross assembly jig

HNGEDRLJIG-(SBL-3)

x 1 pcs
Cup hole cutter for SBL-3/VBL-2 drilling jig

CPHOCTR-(F.DRLJIG-SBL3/VBL2)-HEX-D10

x 1 pcs
Hexagon drive for Fixograss 9000 drilling jig, SBL-3 and VBL-2

DRIV-HEX-F.DRLJIG-SBL3/VBL2

x 1 pcs
Cup hole cutter for SBL-3/VBL-2 drilling jig

CPHOCTR-(F.DRLJIG-SBL3)-D26

x 1 pcs
Cup hole cutter for SBL-3/VBL-2 drilling jig

CPHOCTR-(F.DRLJIG-SBL3)-D35

x 1 pcs
Cup hole cutter for SBL-3/VBL-2 drilling jig

CPHOCTR-(F.DRLJIG-SBL3)-D40

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information