SB 20 E sliding door fitting guide rail
Sliding door fitting, SB 20 E guide rail
AY-GUIDERAIL-SLIDDR/SB20E-PVC-GREY-3M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For inset doors
- Visible cabinet sides and lower base
- Load-bearing capacity: 20 kg
- Runs lightly and quietly
- Bottom guide castor made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams
- Drill hole diameter for guide elements: 35 mm
- Easy to install with standard tools
Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm
- Doors are quick to remove/hang
- Tolerance compensation for height adjustment
Doors clip onto the cabinet
- Doors are assembled without tools
- Doors are quick to hang
One rail for top and bottom shelves
- Uniform milling dimension
- Flexible shelf placement
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Colour | Grey |
Length | 3000 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!