S3L Cetus EVO high-cut safety boot
Safety boot S3L Cetus EVO
BOOT CETUS EVO S3L BLACK 51
Art.-no. M422246051
EAN 4255576581545
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water-repellent and highly abrasion-resistant fabric, microfibre, reflective elements, TPU overcap
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Plastic protective toe cap, penetration-resistant midsole made of PL fabric
- PU outer sole SR, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe, EN ISO 20345:2022
Datasheets(X)
Colour | Black |
Size | 51 |
Material of shoes upper | Water repellent textile |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |