S 24 aluminium security door fitting
Alu scrty door fitting, S 24 door thickness 38-45
SDF-ALU-S24-CH-CC-72-15-F1/SILVER
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1265606.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257519.jpg)
Register now and access more than 125,000 products
- Available as short plate lever/handle set for DIN R and DIN L doors
- The fitting is equipped with a barrel cover on the outside, providing optimal protection against Zieh-Fix door-opening devices commonly used in break-ins (extraction and breakage of cylinder)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For apartment entrance doors.
![]() | |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Fitting version | Handle/handle plate |
Shape of door handle | U |
Punched-hole | BC |
Distance (from handle to lock) | 72 mm |
Material | Aluminium, steel |
Surface | Anodised |
Colour | Silver F1 |
Suitable for min./max. door thickness (TS) | 38-45 mm |
Suitable for min./max. profile-cylinder projection | 10-13 mm |
Square size | 8 mm |
Spindle | With M6 thread |
DIN direction | DIN R/L |
Bearing Technology | Door handle, loose |
Insertion depth | 35 mm |
Handle length | 132 mm |
Handle diameter | 18 mm |
Door handle mount diameter | 17.6 mm |
Handle height inc. rosette/ label | 57 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 51 mm |
Grip height inc. rosette/label | 60 mm |
Hole distance | 90 mm |
Label length (outer) | 177 mm |
Label length (inner) | 174 mm |
Label thickness (outer) | 15 mm |
Label thickness (inner) | 4 mm |
Label width (outer) | 51 mm |
Label width (inner) | 47 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!