Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rust stop primer

Primer Rust-Stop spray can
PRIM-ROSTSTOP-WHITE-GREY-FAST-400ML

Art.-no. 08932101

EAN 4046778395821

-,--
price per selected packing unit
| Individual prices for customers after login
Rust stop primer

Art.-no. 08932101

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Active corrosion protection and primer for metal surfaces
  • Good adhesive properties on a wide variety of surfaces, including in conjunction with PU and MS polymer sealing compounds

  • Good adhesive properties to aluminium, bare and galvanised metal sheets, steel, old paint etc.

  • Quick drying, depending on coat thickness, can be painted in approx. 10–15 minutes

  • Temperature resistant up to 80°C, briefly up to 140°C

  • Easy to sand

  • Lower solvent content

  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Vehicle construction, ship building, metal and steel construction, tool manufacturing, bridge building, tank construction, pipeline construction, container construction, agriculture and forestry, municipal management, construction machinery etc.

Instructions

The surface must be clean, dry and free from grease. Remove loose rust, paint and dirt using a wire brush, scraper or similar tool. Lightly sand problematic surfaces. Shake can well before use. Apply a thin coat for the first spray coating. Observe the flash-off time. Drying time 25 minutes, can be painted after approx. 10–15 minutes with all commercially available 1-component, 2-component and water-based top-coat paint systems.

Contents

400 ml

Chemical basis

Epoxy resin

Colour

White grey

Drying time

25 min

Density

0.83 g/cm³

VOC concentration (CH)

83.5 %

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicone remover

SILREM-AEROSOLCAN-600ML

For professional cleaning and degreasing before applying adhesives or painting
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 2
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information