Rust remover, Rost Off Special
Rust remover Rost Off Special
RUSTREM-SPECIAL-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Contains synthetic oil
Optimum creeping and lubricating effect
Extremely high degree of capillary activity
- Outstanding creeping properties ensure extremely fast penetration of rust and corrosion
- The optimum effect begins shortly after spraying
NSF H1-registered
- Can be used in areas in which food is processed or stored
- However, direct contact with food by the product must be prevented
Excellent material compatibility
In contrast to many conventional rust removers, it does not attack rubbers or plastics.
Optimum protection against corrosion thanks to corrosion protection additives
Resin- and acid-free
Silicone-free
- Remove excess material or splashes immediately from delicate and painted surfaces
- Avoid adding an excessive amount of oil to parts
NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For loosening extremely rusty and oxidised screw and joint connections on machinery, assemblies and devices, preferably in the food and beverage industry.
Shake the can well before use. Spray the desired location from a distance of 15 to 20 centimetres and at an application temperature of 15 to 25° C. Leave to work for a short time. For stubborn connections, repeat the application process and extend the working time where necessary.
Contents | 400 ml |
Container | Aerosol can |
Min. temperature conditions | -5 °C |
Max. temperature conditions | 55 °C |
Chemical basis | White mineral oil |
Silicone-free | Yes |
Shelf life from production | 24 Month |
AOX-free | Yes |
Resin-free | Yes |
Acid-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!