Rust remover RUST OFF ICE PLUS
Rust remover Rost Off Ice Plus
RUSTREM-(ROST OFF ICE PLUS)-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cracking effect
- The cold shock causes thermal shrinkage of the parts to be loosened, creating microscopic cracks in the corrosion layer.
Highly effective penetrating properties
- Highly effective penetrating oil suitable for use at low temperatures. Penetrates into gaps and facilitates removal by means of lubricating boron nitride additives.
Long-lasting corrosion protection
- Powerful additives protect against corrosion in the event of condensation and contribute to long-lasting surface preservation.
Multi-functional spray head for targeted and widespread application of the product
Free of microplastics
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For non-destructive loosening of extremely stubborn rusty and jammed screw connections on cars, trucks, agricultural and construction machinery, assemblies and devices.
Remove as much of the coarse soiling as possible. Shake can before use. Spray directly on seized parts from the shortest possible distance. For best possible results, repeat the process 2-3 times.
Contents | 400 ml |
Container | Aerosol can |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 40 °C |
Kinematic oil basis viscosity | 23 |
Conditions for viscosity of oil basis | at 40°C |
Chemical basis | Dimethyl ether |
Silicone-free | Yes |
Shelf life from production | 24 Month |
AOX-free | Yes |
Resin-free | Yes |
Acid-free | Yes |
Hexane-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!