Rubber wheel with rotating holder and locking brake
Industrial swivel castor rubber w. locking device
INDUSTSWIVCSTR-STSTE-SCRONPLT-D160-300KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hub with ball bearing
- Outer casing made of vulcanised rubber with increased resistance to cracks and wear. Hardness 73 Shore A (±3)
- Working temperature: from -20°C to +70°C
- Rotating holder on balls
Not suitable for use in the presence of solvents, hydrocarbons and mineral oils.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Roll diameter (D) | 160 mm |
Roll width (L) | 50 mm |
Height (H) | 198 mm |
Load capacity | 300 kg |
Length (A) | 140 mm |
Width (B) | 110 mm |
Hole distance (a) | 105 mm |
Hole distance 2 (b) | 80 mm |
Elongated hole diameter (c) | 11 mm |
Shore A hardness | 70 |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 80 °C |
Bolt hole depth (R) | 56 mm |