Rubber washer
Rubber washer
WSH-RUBBER-6,5X20X3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Used as spacers for screw connections of signs.
- Rubber washers are used with soft, rough and untreated or finely finished surfaces.
- Surfaces are not damaged
- Not suitable for mounting solar roofs
![]() | |
Outer diameter (d2) | 20 mm |
Internal diameter (d1) | 6.5 mm |
Thickness (h1) | 3 mm |
Material | Rubber |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt