Rubber washer, Pak-free SBR/NR 70, 70 ± 7 Shore A
Rubber washer PAH free
WSH-RBR-(PAH-FREE)-8X30X7
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Outer diameter (d2) | 30 mm |
Internal diameter (d1) | 8 mm |
Thickness (h1) | 7 mm |
Material | Styrene butadiene rubber |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt