Rubber washer, Pak-free SBR/NR 70, 70 ± 7 Shore A
Rubber washer PAH free
WSH-RBR-(PAH-FREE)-6,5X20X3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Outer diameter (d2) | 20 mm |
Internal diameter (d1) | 6.5 mm |
Thickness (h1) | 3 mm |
Material | Styrene butadiene rubber |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt