Rubber strap With two hooks
Rubber strap with hooks
RBRSTRP-VEH-SG50-2HOOKS
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | SG50 |
Width | 40 mm |
Length | 500 mm |
Material | Metal/rubber |
Colour | Black |
Product weight (per item) | 0.113 kg |