Rubber strap With hook and eye
Rubber strap with hook and eye
RBRSTRP-VEH-SG45-HOOK/EYE
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | SG45 |
Width | 20 mm |
Length | 450 mm |
Material | Metal/rubber |
Colour | Black |
Product weight (per item) | 0.200 kg |