Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rubber hose line H07RN-F

Rubber hose wire H07RN-F
RBRHOSEWRE-(H07RN-F)-COL-BLCK-3G1,5SMM

Art.-no. 07701165
EAN 4011231766739
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
Packaged goods
  • Resistant to oil, petrol and UV rays

  • Fine core Cu conductor compliant with VDE 0295, conductor category 5

  • Neoprene external sheath, colour: black
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in dry and damp spaces

Nominal cable cross section

3G 1.5 mm²

Colour

Green
Yellow
Blue
Brown

Length

50 m

Min./max. nominal voltage

450 / 750 V/AC

Min./max. temperature conditions

-25 to 60 °C

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information