Rubber hose line H07RN-F
Rubber hose wire H07RN-F
RBRHOSEWRE-(H07RN-F)-COL-BLCK-3G1,5SMM
Art.-no. 07701165
EAN 4011231766739
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to oil, petrol and UV rays
- Fine core Cu conductor compliant with VDE 0295, conductor category 5
- Neoprene external sheath, colour: black
Datasheets(X)
For use in dry and damp spaces
Nominal cable cross section | 3G 1.5 mm² |
Colour | Green, Yellow, Blue, Brown |
Length | 50 m |
Min./max. nominal voltage | 450 / 750 V/AC |
Min./max. temperature conditions | -25 to 60 °C |
Ultraviolet resistance | Yes |