Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rubber hammer, shape B DIN 5128

Rubber hammer type B
RBRHAM-DIN5128-B-D65MM

Art.-no. 071573407
EAN 4011231747462
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
  • One flat face and one curved face

  • Varnished ash handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

65 mm

Length of head

115 mm

Length of handle

340 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information