Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rubber end cap

Rubber end cap stainless steel corrugated pipe
ENDCAP-RBR-CORPIP-SST-HP-DN32/DN40X200MM

Art.-no. 0886610072

EAN 4099618249785

-,--
price per selected packing unit
| Individual prices for customers after login
Rubber end cap

Art.-no. 0886610072

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing the front ends of the stainless steel heat pump pipe in the building/for non-pressurised water
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

EPDM (ethylene propylene diene monomer rubber)

DN nominal width

DN 200, DN 32, DN 40

Outer diameter

203 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information