Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rubber blade refills, cars For car frame windscreen wipers

REFILLS rubber lip car
BLDE-WSCRNWPR-CAR-PRFLTH6,3-L750MM

Art.-no. 084814750
EAN 4024835970167

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • New-generation click-on system

  • Wiping quality and service life virtually the same as that of original wipers

  • High resistance to heat and acids

  • Environmentally friendly

  • Industrial package with European hole

  • Mounting instructions and corresponding template included

  • Optimal addition to any windscreen wiper assortment

  • Quick and easy installation

  • Immediate coverage of virtually all new vehicles launched

  • Saves a lot of time

  • No need to search for and organise "exotic" wipers

  • Minimal stock-keeping required

  • No unsaleable items
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all windscreen wiper brands - whether for rear or front

Instructions

Cut off the refill after guiding it into the wiper frame with an excess length of approx. 1.5 cm. Never press back the bow claws, as this prevents the rubber profile from being able to run in the guide, and therefore negatively affects the wiping pattern

Length

750 mm

Profile thickness

6.3 mm

Ultraviolet resistance

Yes

Material

Rubber plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information