Rubber care spray
Rubber care spray
RBRCARE-300ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rubber components remain supple
- Freshens up colours
- Does not attack painted and chrome parts
Extremely flammable aerosol. Do not smoke and keep away from ignition sources during use! Ensure sufficient ventilation.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For protecting car tyres, rubber floor mats, pedal lining, rubber bumper inlays, etc.
Contents | 300 ml |
Smell/fragrance | Characteristic |
Chemical basis | Mineral oil |
Colour | Yellow |
Density/conditions | 0.66 g/cm³ / at 20°C |
Min. flashing point | -92 °C |
Bio-degradable | No |
Silicone-free | Yes |